Skip Content

Coral Trash Can Panel 27-9/10" Length, 15-7/10" Width, 3/8" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Coral Trash Can Panel 27-9/10" Length, 15-7/10" Width, 3/8" Height

Price $60.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KFR9
  • Mfr. Model # FG400200CORL
  • UNSPSC # 47121702
  • Catalog Page # N/A
  • Shipping Weight 5.47 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTrash Can Panel
  • ColorCoral
  • Length27-9/10"
  • Width15-7/10"
  • Height3/8"
  • MaterialNatural Rock
  • FinishUV Protectant
  • For Use WithMfr. No. FG397000SBLE, FG397000DWOOD, FG397000BLA, FG397001DWOOD, FG397001BLA, FG397100SBLE, FG396600DWOOD, FG396700SBLE Landmark Series(R) Classic Containers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The Rubbermaid Commercial stone panel for the Landmark Series® outdoor trash can will help create an attractive receptacle suited for indoor and outdoor areas. Constructed with natural rock, this panel is durable and able to withstand heavy use. Ensure that your outdoor area, building entrance, lobby, or other location maintains a tidy appearance by choosing this attractive, practical outdoor trash can panel to complement your décor and complete your unique look. Designed to work with 50-gal. Landmark trash can frames, Nos.4KFP2, 4KFP3, 4KFP4, and 4KFP5, sold separately .


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.