Skip Content

Torque Hinge,3/4 In H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Torque Hinge, 3/4 In H

Price $46.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5ENV7
  • Mfr. Model # HG-TB45R
  • UNSPSC # 31162403
  • Catalog Page # N/A
  • Shipping Weight 0.15 lbs.
Country of Origin JapanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTorque Hinge
  • Pin TypeNonremovable
  • Height3/4"
  • Width1-7/32"
  • Leaf Thickness0.087"
  • Holes per Leaf2
  • FinishPlain
  • Material303/430 Stainless Steel and Steel
  • Load Capacity45.9 lb.
  • Range of Motion360 Degrees
  • ColorNatural
  • CornersRounded
  • Frame Leaf Length1-27/64"
  • Frame Leaf Width45/64"
  • Door Leaf Length45/64"
  • Door Leaf Width1-7/32"
  • HardwareNot Included

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.