Skip Content

Portable Bar,43x45x27-1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Bar, 43x45x27-1/2 In

Price $3,102.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39T778
  • Mfr. Model # 884
  • UNSPSC # 48102007
  • Catalog Page # N/A
  • Shipping Weight 333.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Bar
  • Length 43"
  • Depth 27-1/2"
  • Height 45"
  • Holds 1 Ea 7 Bottle Speed Rail & 1 Ea 40 Lb Ice Bin
  • Material Stainless Steel W/laminate Exterior Finish
  • Color Black Laminate
  • Caster Type (2) Swivel, (2)w/Brake
  • Caster Material Cushion Tread
  • Includes Bottle Rail and 40 Lb Ice Bin
  • Green Environmental Attribute Does not Contain Formaldehyde
  • Green Certification or Other Recognition Carbon Free Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Carbon Free Certified.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.