Skip Content

Hand Washing Cart,Stainless,35x33x45 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hand Washing Cart, Stainless, 35x33x45

Price $4,777.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2XJN6
  • Mfr. Model # 9600
  • UNSPSC # 24101506
  • Catalog Page # 1727
  • Shipping Weight 222.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHand Washing Cart
  • BowlSingle
  • MaterialStainless Steel
  • Voltage115V
  • Bowl Size10" x 12" x 5"
  • Overall Height45"
  • Overall Width35"
  • Overall Depth33"
  • Back SplashNone
  • ColorGray
  • Gauge20 and 16
  • Number of Compartments1
  • Caster MaterialCushion
  • Caster Size5"
  • Caster Type2 fixed, 2 swivel with brake
  • Amps13.4
  • Tank Size5 Gallon Fresh, 7 Gallon Waste
  • IncludesWater Pump, Chrome-plated soap dispenser, Lockable Access Door
  • StandardsUL, NSF, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    This station includes chrome-plated brass faucets with On/Off paddle handles, a soap dispenser, a locking door, a roll towel holder, and a 10-ft. power cord with an L5-15P NEMA plug for 120VAC. The fresh-water capacity is 5-gal. The wastewater capacity is 7 gal. The water pump and heater are UL Listed; the pump is NSF Listed. Ships assembled.

    Alternate Products


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.