Skip Content

Fluid Warming Cabinet,1 Door,16x27x20 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Fluid Warming Cabinet, 1 Door, 16x27x20

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 19H287
  • Mfr. Model # 8290F
  • UNSPSC # 41102407
  • Catalog Page # N/A
  • Shipping Weight 130.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fluid Warming Cabinet
  • Capacity 16L
  • Number of Doors 1
  • Temp. Range Two Modes, 98 Degrees F to 150 Degrees F or 98 Degrees F to 104 Degrees F
  • Number of Compartments 1
  • Number of Shelves 0
  • Voltage 120
  • Plug Type NEMA 5-15P
  • Cabinet Material Stainless Steel
  • Overall Height 20-11/16"
  • Overall Width 16-1/8"
  • Overall Depth 27-1/2"
  • Features Electronic Control With LED Display and Window Door
  • Includes 4 Non-Skid Rubber Feet and 1 White Epoxy-Coated Wire Basket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.