Skip Content

Hot Water Circulator Pump,1/150 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hot Water Circulator Pump, 1/150 HP

Price $423.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5JKH0
  • Mfr. Model # E1-BCUNRN3W-06
  • UNSPSC # 40151504
  • Catalog Page # 3764
  • Shipping Weight 3.25 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hot Water Circulator Pump
  • Pump Type Self Lubricating
  • Series E10
  • HP 1/150
  • Voltage 100 to 240
  • Phase 1
  • Inlet/Outlet Size 1/2"
  • Connection Style Union/Sweat
  • Face to Face Dimension 5-1/2"
  • Max. GPM @ Head 2.8 gpm @ 1 ft.
  • Best Efficiency GPM @ Head 2.2 gpm @ 3 ft.
  • Min. GPM @ Head 1 gpm @ 5.1 ft.
  • Shut-Off 6 ft.
  • Housing Material Brass
  • Drive Type Magnetic
  • Length 5-1/2"
  • Width 2-3/4"
  • Loop Configuration Open
  • Flange/Union Included Yes
  • Includes Power Cord
  • Max. Operating Pressure 150 psi
  • Max. Temp. 203 Degrees F
  • Amps 0.1
  • RPM 3600
  • Number of Speeds 1
  • Thermal Protection Auto
  • Impeller Material Noryl(R)
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Sealless Magnetic-Drive Circulating Pumps
• Max. working pressure: 150 psi Max. temp.: 203°F
ECM/permanent magnet technology saves up to 68% electricity compared to a standard circulating pump. Motor is shaftless, sealless, and has automatic thermal protection. Noryl® impellers. Compact size and light weight allow easy installation.
WARNING: Use only with nonflammable liquids compatible with pump component materials and in nonflammable/nonexplosive atmospheres.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.