Skip Content

Hot Water Circulator Pump,1/150 HP,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hot Water Circulator Pump, 1/150 HP, 115V

Price $682.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10D425
  • Mfr. Model # LHB08100093
  • UNSPSC # 40151504
  • Catalog Page # 3346
  • Shipping Weight 2.95 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hot Water Circulator Pump
  • Pump Type Adjustable Thermostat with Timer
  • Series E1
  • HP 1/150
  • Voltage 115
  • Phase 1
  • Inlet/Outlet Size 1/2"
  • Connection Style NPT
  • Face to Face Dimension 4-13/32"
  • Housing Material Lead Free Brass Volute
  • Drive Type AC Magnetically Driven Spherical Motor
  • Height 7-7/16"
  • Length 8"
  • Width 4-1/2"
  • Loop Configuration Open
  • Flange/Union Included No
  • Includes 6 ft. Power Cord
  • Max. Operating Pressure 145 psi
  • Max. Temp. 203 Degrees F
  • Amps 0.14
  • RPM 3450
  • Number of Speeds 1
  • Thermal Protection Automatic Adjustable
  • Pump Mount Plastic Snap Ring
  • Impeller Material Nylon/PPO
  • Features Noise Level 30dB
  • Manufacturers Warranty Length 2 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I see this pump has four male thread ports on it. Can you tell me what the function of each port is. I would think that the pump would just need one inlet and one outlet. Also how would I be able to mount this pump to a wall?
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about callen is loaded.
Additional information about callen could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The pump one port for hot water in (hot water supply line) and one port for hot water out (to the hot water side of sink faucet), one port for cold water in (cold water supply line) and one port for cold water out (to the cold water side of sink faucet). The pump has an adjustable thermostat; there is an adjustable “ON” temperature range from 77ºF to 91ºF. This built-in temperature sensor will turn the circulator OFF when it reaches 95ºF and turn the circulator on when the temperature cools down to the “ON” temperature set point. The pump then moves the cool water in the hot water supply line into the cold water supply line. This pump comes with a bracket for under sink mounting.
2 years ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2016-02-08 T19:57:39.434-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10D425, prod, sort_default
1 of 1
  • 2016-02-08 T19:57:39.435-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10D425, prod, sort_default
1 of 1