Skip Content

Hot Water Circulator Pump,1/150 HP,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hot Water Circulator Pump, 1/150 HP, 115V

Price $616.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10D424
  • Mfr. Model # LHB08100092
  • UNSPSC # 40151504
  • Catalog Page # 3764
  • Shipping Weight 3.0 lbs.
Country of Origin HungaryCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHot Water Circulator Pump
  • Pump TypeFixed Thermostat with Timer
  • SeriesE1
  • HP1/150
  • Voltage115
  • Phase1
  • Inlet/Outlet Size1/2"
  • Connection StyleNPT
  • Face to Face Dimension4-13/32"
  • Housing MaterialLead Free Brass Volute
  • Drive TypeAC Magnetically Driven Spherical Motor
  • Height8"
  • Length8"
  • Width4-1/2"
  • Loop ConfigurationOpen
  • Flange/Union IncludedNo
  • Includes6 ft. Power Cord
  • Max. Operating Pressure145 psi
  • Max. Temp.203 Degrees F
  • Amps0.14
  • RPM3450
  • Number of Speeds1
  • Thermal ProtectionAutomatic Fixed
  • Pump MountPlastic Snap Ring
  • Impeller MaterialNylon/PPO
  • FeaturesNoise Level 30dB
  • Manufacturers Warranty Length2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I am rebuilding my 52' boat. As I'm trying to be efficient with power usage, I'm looking at the Bosch point of use water heaters. Looking at the ability to generate continuous hot water, I believe the point of use will be sufficient for sink use, but I think I will need to up my ability for shower applications. I don't understand how the circulator pump is able to increase the availability of hot water when coupled with a point of use system. Can I get some information on the "how it does that" please?
thanks,
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about tcgoldwinger is loaded.
Additional information about tcgoldwinger could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
A circulation pump reduces the wait time for hot water by continually circulating the hot water through the pipes to the fixture and back to the water heater. If your water heater is located near the fixture, a pump will not reduce your wait time by much, if at all.

Thank you for using Grainger Ask and Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about LPuckett is loaded.
Additional information about LPuckett could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

This item is not for use as a standard recirculation pump. It gets installed under the sink and allows water to flow from the hot side to the cold side. The flow rate will be the same as the Gpm delivered to your fixture you are attaching it to.

Thank you for using Grainger Ask and Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Dancnbear is loaded.
Additional information about Dancnbear could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please contact us at 1-800-Grainger to receive a copy of the owner’s manual/spec sheet/wiring diagram. Thank you for using Grainger Ask & Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-30T19:44:40.686-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10D424, prod, sort_default
1 of 1
  • 2015-08-30T19:44:40.689-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10D424, prod, sort_default
1 of 1