Skip Content

Pump, Canned Motor, Noryl, 3/4 MNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pump, Canned Motor, Noryl, 3/4 MNPT

Price $299.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5JKG8
  • Mfr. Model # E10-NSTNNN1W-19
  • UNSPSC # 40151564
  • Catalog Page # N/A
  • Shipping Weight 3.25 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Plastic-Body Permanent Magnet Circulator Pumps
• Max. viscosity: 30 cps For specific gravities to 1.5" Hg 1-phase 60/50 Hz, continuous-duty motor
Small footprint and lightweight construction allow easy installation for water circulation and liquid transfer. Semiopen impeller. Ceramic bearing system. Each includes a 4-ft. power cord.

View More

Technical Specs

  • Item Centrifugal Pump
  • HP 1/25
  • Phase 1
  • Inlet 3/4" MNPT
  • Voltage 115
  • Amps 0.6
  • Housing Material Noryl
  • Impeller Material Noryl
  • Volute Material Noryl
  • Cord 4 ft.
  • Outlet 3/4" MNPT
  • Max. Head 20 ft.
  • Max. GPM @ Head 11.6 gpm @ 1 ft.
  • Best Efficiency GPM @ Head 6 gpm @ 14 ft.
  • Min. GPM @ Head 1 gpm @ 20.8 ft.
  • Best Efficiency Range GPM @ Head 8.5-11.1 gpm @ 10-3 ft.
  • Length 6"
  • Width 4-5/16"
  • Height 4-7/8"
  • Hz 50/60
  • Motor RPM 3100
  • Motor Type Spherical
  • Wetted Materials Noryl, EPDM, Viton, CarboN/Allumina Ceramic, 316 Stainless Steel
  • Max. Liquid Temp. 140 Degrees F
  • Max. Specific Gravity 1.5
  • Max. Fluid Viscosity 30 CPS
  • Impeller Type Semi Open
  • Bearing Type Ceramic
  • Duty Continuous
  • Port Rotation CCW
  • Drain Plug No
  • Manufacturers Warranty Length 1 yr.
  • Application Water Circulation/Liquid transfer
  • Includes Power Cord
  • GPM of Water @ 1 Ft. of Head 11.6
  • GPM of Water @ 2 Ft. of Head 11.3
  • GPM of Water @ 3 Ft. of Head 11.1
  • GPM of Water @ 5 Ft. of Head 10.5
  • GPM of Water @ 7 Ft. of Head 10
  • GPM of Water @ 9 Ft. of Head 9
  • GPM of Water @ 10 Ft. of Head 8.5
  • GPM of Water @ 15 Ft. of Head 6
  • GPM of Water @ 20 Ft. of Head 4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.