Skip Content

Pump, Canned Motor,Noryl,3/4 HBx3/4 HB close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Canned Motor, Noryl, 3/4 HBx3/4 HB

Price $239.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5JKG6
  • Mfr. Model # E5-NSHNNN3W-14
  • UNSPSC # 40151564
  • Catalog Page # 3764
  • Shipping Weight 1.45 lbs.
Country of Origin HungaryCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCentrifugal Pump
  • HP1/25
  • Phase1
  • Inlet3/4" HB
  • Voltage100-230
  • Amps0.4
  • Housing MaterialNoryl
  • Max. Pressure50 psi
  • Impeller MaterialNoryl
  • Volute MaterialNoryl
  • Cord4 ft.
  • Outlet3/4" HB
  • Max. Head14 ft.
  • Max. GPM @ Head8.2 gpm @ 6.2 ft.
  • Best Efficiency GPM @ Head6.6 gpm @ 9 ft.
  • Min. GPM @ Head1 gpm @ 12.6 ft.
  • Length6"
  • Width3"
  • Height2-1/2"
  • Hz50/60
  • Motor RPM5340
  • Motor TypeSpherical
  • Wetted MaterialsNoryl, EPDM, Viton, CarboN/Allumina Ceramic, 316 Stainless Steel
  • Max. Liquid Temp.140 Degrees F
  • Max. Specific Gravity1.5
  • Max. Fluid Viscosity30 CPS
  • Impeller TypeSemi Open
  • Bearing TypeCeramic
  • DutyContinuous
  • Port RotationCCW
  • Drain PlugNo
  • Manufacturers Warranty Length1 yr.
  • ApplicationWater Circulation/Liquid transfer
  • IncludesPower Cord
  • GPM of Water @ 7 Ft. of Head7.9
  • GPM of Water @ 9 Ft. of Head6.6
  • GPM of Water @ 10 Ft. of Head5.8
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.