Skip Content

Ladder Lock,Steel,Trivalent Coating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ladder Lock, Steel, Trivalent Coating

Price $48.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 13L324
  • Mfr. Model # 2244S
  • UNSPSC # 30191501
  • Catalog Page # 1632
  • Shipping Weight 1.85 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ladder Lock
  • Material Steel
  • For Use With Extension Ladders
  • Finish Trivalent Coating
  • Standards OSHA 1910.26
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Ladder Accessories
Additional accessories available on®.
Ladder Lock
Attaches extension ladder to the roof to prevent it from sliding. Also attaches ladder to gutters, plywood, drip edges, overhangs, and wall cap flashing and tubing to help meet OSHA standards for hands-free climbing and securing of a ladder.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.