Skip Content

Placard,10-3/4in H,Combustible,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Placard, 10-3/4in H, Combustible, PK10

Price $33.20 / pkg. of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19UA62
  • Mfr. Model # Z-PVC
  • UNSPSC # 55121802
  • Catalog Page # N/A
  • Shipping Weight 9.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hazard Class 3 Combustible Liquid Worded Placards are required by 49 CFR 172.500 for highway, rail and water shipments of Combustible Liquids. Designed to meet DOT specifications for color and size, these 273mm x 273mm Combustible Liquid Hazard Class 3 Placards may be used domestically. Our DOT placards are printed with durable UV inks that retard peeling, chipping and fading. Permanent vinyl Combustible Liquid Worded Placards are backed with a high-tactile adhesive that makes these placards ideal for permanent applications or dedicated equipment. DOT Hazard Class 3 Permanent Vinyl Placards pass IMO's 90-day sea water immersion test (IMDG 5.3.1.1.1).

View More

Technical Specs

  • Item Placard
  • Legend Combustible
  • Height 10-3/4"
  • Width 10-3/4"
  • Material Vinyl
  • Class 3
  • Legend/Background Color White/Red
  • Standards 49 CFR 172
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.