Skip Content

Laboratory Fume Hood,Assembled,47 in. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Laboratory Fume Hood, Assembled, 47 in.

Price $4,733.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39D599
  • Mfr. Model # 2247400
  • UNSPSC # 41103502
  • Catalog Page # N/A
  • Shipping Weight 275.0 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLaboratory Fume Hood
  • TypeAssembled
  • Number of Speeds1
  • Air Flow720 cfm at .35 In SP
  • Sound Level dBA75
  • Voltage115
  • Hz60
  • PhaseSingle
  • Height48"
  • Width47"
  • Depth25"
  • ColorGlacier White
  • Agency ComplianceCFR 29, Part 1910, SEFA 1-2010, NFPA 45-2011, ASHRAE 110-1995, ANSI Z9.5-2011, UL 61010-1, CAN/CSA C22.2 No. 61010.1, UL 1805, SEFA 8-2010, Cabinet Surface Finish Tests
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
6 months ago
by
Read all my Q&A
 
Please wait while more information about fanlesshoodguy is loaded.
Additional information about fanlesshoodguy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

Blower module is included.

Basic 47 Laboratory Hood 2247300 is shown with Flat Solid Epoxy Work Surface 4882803 and Protector Acid Storage Cabinet 9901000. Ductwork, work surface and base cabinet must be ordered separately.

Thank you for using Grainger Ask and Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about MichelleS is loaded.
Additional information about MichelleS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
8 months ago
by
Read all my Q&A
 
Please wait while more information about cobbler is loaded.
Additional information about cobbler could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

Sash opening is 41.25 in wide X 26 in high.

Thank you for using Grainger Ask and Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about MichelleS is loaded.
Additional information about MichelleS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
9 months ago
by
Read all my Q&A
 
Please wait while more information about DRCinven is loaded.
Additional information about DRCinven could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The suppliers website indicates that this unit comes with incandescent lighting. Thank you for using Grainger.com Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-01T19:44:17.015-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_39D599, prod, sort_default
1 of 1
  • 2015-08-01T19:44:17.017-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_39D599, prod, sort_default
1 of 1