Skip Content

 
Polypropylene Environmental Sampling Bottle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Polypropylene Environmental Sampling Bottle


Technical Specs

  • Sub-Category Bottles 
  • Item Environmental Sampling Bottle 
  • Basic Material Plastic 
  • Body Material Polypropylene 
  • Capacity 150mL/5 oz. 
  • Mouth Wide 
  • Height 105mm 
  • Diameter 50mm 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
1 Product
Compare /
Product #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
8VKH4

$9.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $9.00 / pkg. of 10

Price $27.55 / pkg. of 10

Technical Specs

  • Sub-Category Bottles
  • Item Environmental Sampling Bottle
  • Basic Material Plastic
  • Body Material Polypropylene
  • Capacity 150mL/5 oz.
  • Mouth Wide
  • Height 105mm
  • Diameter 50mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More