Skip Content

 
Lab Safety Supply Neoprene Disposable Gloves, Powder Free, 25 mil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Lab Safety Supply Neoprene Disposable Gloves, Powder Free, 25 mil


Technical Specs

  • Palm Thickness 25 mil 
  • Color Family Blacks 
  • Material Neoprene 
  • Powdered/Powder Free Powder Free 
  • Latex Content Latex Free 
  • Glove Finish Type Smooth 
  • Length 12" 
  • Cuff Straight 
  • Glove Finish Location No Finish 
  • Metal Detectable No 
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $400-$500 
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
8A618
L

$432.50 / pair

Enter location to check availability
Catalog Page #  NA

Price $432.50 / pair

Technical Specs

  • Palm Thickness 25 mil
  • Color Family Blacks
  • Size L
  • Material Neoprene
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Smooth
  • Length 12"
  • Cuff Straight
  • Glove Finish Location No Finish
  • Metal Detectable No
17514M-90
M

$432.50 / pair

Enter location to check availability
Catalog Page #  NA

Price $432.50 / pair

Technical Specs

  • Palm Thickness 25 mil
  • Color Family Blacks
  • Size M
  • Material Neoprene
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Smooth
  • Length 12"
  • Cuff Straight
  • Glove Finish Location No Finish
  • Metal Detectable No
8RE16
XL

$432.50 / pair

Enter location to check availability
Catalog Page #  NA

Price $432.50 / pair

Technical Specs

  • Palm Thickness 25 mil
  • Color Family Blacks
  • Size XL
  • Material Neoprene
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Smooth
  • Length 12"
  • Cuff Straight
  • Glove Finish Location No Finish
  • Metal Detectable No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More