Skip Content

Disposable Gloves,Nitrile,9,Green,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Disposable Gloves, Nitrile, 9, Green, PK100

LAB SAFETY SUPPLY

Price: $257.00 / pkg. of 100

Please sign in or register to access lists

  • Item # 9DT21
  • Mfr. Model # 9DT21
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # E5607
  • Shipping Weight 12.9 lbs.
Country of Origin MalaysiaCountry of Origin is subject to change.

Technical Specs

  • ItemDisposable Gloves
  • MaterialNitrile
  • Powdered/Powder FreePowder Free
  • Thickness11 mil
  • Length13"
  • FinishChlorinated
  • ColorGreen
  • Size9
  • LiningUnlined
  • CuffStraight
  • Special FeaturesEmbossed Palm And Fingers
  • Metal DetectableNo
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Economical Disposable Nitrile Gloves resist punctures, cuts, snags, abrasions, heat, aging, sunlight, ozone and oxidation—plus gas and water permeability. Embossed palm and fingers offer nonslip protection—wet or dry. Chlorinated finish and case-hardened surface increase chemical and abrasion resistance. Curved fingers fit hand contour for a comfortable fit. Available Flock-Lined or Unlined. Unlined Gloves give exceptional dexterity. Pkg. of 100 pair. Size. 9.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.