Skip Content

Blacks Disposable Gloves, Neoprene, Powder Free, XL, 25 mil Palm Thickness, 12" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Blacks Disposable Gloves, Neoprene, Powder Free, XL, 25 mil Palm Thickness, 12" Length

Price $432.50 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8RE16
  • Mfr. Model # 8RE16
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # E7899
  • Shipping Weight 35.0 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dispenser Box contains 100 pair of tough, economical neoprene gloves that suit a wide range of applications. Resists a broad range of organic and inorganic acids, caustics, alcohols, solvents, oils, grease, and animal fats. Soft cotton flock lining adds comfort by absorbing perspiration and allowing easy on/off. Embossed grip helps hold on to wet or slippery objects. 15-1/2"H x 13"W x 13"D dispenser box dispenses one at a time as needed for use on right or left hand.

View More

Technical Specs

  • Item Disposable Gloves
  • Material Neoprene
  • Size XL
  • Powdered/Powder Free Powder Free
  • Palm Thickness 25 mil
  • Finger Thickness 25 mil
  • Cuff Thickness 25 mil
  • Length 12"
  • Glove Finish Type Smooth
  • Glove Finish Location No Finish
  • Color Black
  • Lining Cotton Flock Lined
  • Cuff Straight
  • Latex Content Latex Free
  • Metal Detectable No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.