Skip Content

Incubating Shaker close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Incubating Shaker

LAB COMPANION

Price: $6,667.00 / each

Please sign in or register to access lists

  • Item # 45H123
  • Mfr. Model # SI-600
  • UNSPSC # 41103813
  • Catalog Page # N/A
  • Shipping Weight 190.0 lbs.
Country of Origin South KoreaCountry of Origin is subject to change.

Technical Specs

  • ItemIncubating Shakers
  • Movement TypeOrbital or Reciprocating
  • Operating ModeContinuous or Timer
  • Speed10-300 rpm
  • Resolution1 rpm
  • RangeAmbient 5 Degrees to 60 Degrees C
  • Weight Capacity48 lb.
  • Weight200 lb.
  • Height24.5"
  • Width21.4"
  • Depth33.5"
  • Voltage120
  • Hz50/60
  • Amps7.5
  • ComplianceUL/CE
  • FeaturesMicroprocessor Pid Control. Auto-Tuning Function For Self Calibration. High Temperature Limit Setting. Store Upto 3 Temperature Settings. Program Mode With 9 Different Temperature Steps With A Maximum Of 200 Cycles Of Repetition. Adjustable 3 Step Fan Speed. Rs-232 Interface. Program Mode With Timer Range 10 Seconds To 999 Hours And Cc, Ccw, And Pause Mode Settings. Max Orbit Diameter 40Mm (1.6").
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Benchtop shaker has a programmable shaking motion with a timer range up to 999 hr., plus Forward/Backward/Pause modes. Selectable orbit diameter or stroke length.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.