Skip Content

Incubating Shaker close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Incubating Shaker

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 45H115
  • Mfr. Model # SIF-5000
  • UNSPSC # 41103813
  • Catalog Page # 821
  • Shipping Weight 350.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Chamber shaker has a programmable shaking motion with a timer range up to 999 hr., plus Forward/Backward/Pause modes. Selectable orbit diameter or stroke length. Can be double-stacked on the floor or located on/under lab benches to save space.

View More

Technical Specs

  • Item Incubating Shakers
  • Movement Type Orbital or Reciprocating
  • Operating Mode Continuous or Timer
  • Speed 10-300 rpm
  • Resolution 1 rpm
  • Range Ambient 5 Degrees to 80 Degrees C
  • Weight Capacity 48 lb.
  • Weight 264.6 lb.
  • Height 35.4"
  • Width 22.4"
  • Depth 32.1"
  • Voltage 120
  • Hz 50/60
  • Amps 11.1
  • Compliance CE
  • Features Microprocessor Pid Control. Auto-Tuning Function For Self Calibration. High Temperature Limit Setting. Store Upto 3 Temperature Settings. Program Mode With 9 Different Temperature Steps With A Maximum Of 200 Cycles Of Repetition. Adjustable 3 Step Fan Speed. Rs-232 Interface. Dual Shaking Action. Cc And Ccw Shaking Modes. Program Mode With Timer Range 10 Seconds To 999 Hours And Cc, Ccw, And Pause Mode Settings. Max Orbit Diameter 25Mm (1.0").
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.