Skip Content

Sight Flow Indicator,CS,1/2In 150lb. FLG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sight Flow Indicator, CS, 1/2In 150lb. FLG

Price $733.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21TH79
  • Mfr. Model # 1804 CNNN1N
  • UNSPSC # 41112510
  • Catalog Page # 4078
  • Shipping Weight 6.68 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWindow Sight Flow Indicator
  • Body MaterialCarbon Steel
  • Pipe Size1/2"
  • Connection Type150# Flange
  • Number of Windows2
  • Sight MaterialBorosilicate Glass
  • Sight Dia.1-1/4"
  • Overall Length4-5/8"
  • Max. Pressure150 psi
  • Temp. Range-20 Degrees to 450 Degrees F
  • Seal MaterialNeoprene
  • Bolt MaterialCarbon Steel
  • FeaturesIndependent Bolted Glass Retainers; Tempered Borosilicate Glass, Investment Cast; Acrylic Enamel Coat
  • StandardsANSI

Compliance and Restrictions

    Details

    Sight Flow Indicators

    • Max. pressure: 150 psi Temp. range: -20° to 450°F
    Use Metaglas® tempered borosilicate glass that features superior strength compared to conventional thermally hardened glass. Models have independent bolted glass retainers and neoprene seals. Suitable for use in pharmaceutical, petrochemical, and industrial applications.

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.