Skip Content

Sight Flow Indicator,SS,3/8 In FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sight Flow Indicator, SS, 3/8 In FNPT

Price $757.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21TH73
  • Mfr. Model # 1403 SHNN1N
  • UNSPSC # 41112510
  • Catalog Page # 4078
  • Shipping Weight 6.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWindow Sight Flow Indicator
  • Body MaterialStainless Steel
  • Pipe Size3/8"
  • Connection TypeFNPT
  • Number of Windows2
  • Sight MaterialBorosilicate Glass
  • Sight Dia.1-1/4"
  • Overall Length3-3/4"
  • Max. Pressure150 psi
  • Temp. Range-20 Degrees to 450 Degrees F
  • Seal MaterialNeoprene
  • Bolt MaterialStainless Steel
  • FeaturesIndependent Bolted Glass Retainers; Tempered Borosilicate Glass, Investment Cast; Acrylic Enamel Coat
  • StandardsANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    Sight Flow Indicators

    • Max. pressure: 150 psi Temp. range: -20° to 450°F
    Use Metaglas® tempered borosilicate glass that features superior strength compared to conventional thermally hardened glass. Models have independent bolted glass retainers and neoprene seals. Suitable for use in pharmaceutical, petrochemical, and industrial applications.

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    1 year, 6 months ago
    by
    Read all my Q&A
     
    Please wait while more information about gretchonian is loaded.
    Additional information about gretchonian could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    The minimum flow rate .75 gallon per minute and the maximum flow rate 3.5 gallon per minute of water
    1 year, 6 months ago
    by
    Read all my Q&A
     
    Please wait while more information about JamesB is loaded.
    Additional information about JamesB could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-04-24T19:43:12.593-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_21TH73, prod, sort_default
    1 of 1
    • 2015-04-24T19:43:12.596-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_21TH73, prod, sort_default
    1 of 1