Skip Content

Duct Kit, For Use With Mfr. No. Premier 350, Premier 350N, Premier 350 DF close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Duct Kit, For Use With Mfr. No. Premier 350, Premier 350N, Premier 350 DF

Price $462.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16W311
  • Mfr. Model # 500-22835
  • UNSPSC # 40101819
  • Catalog Page # 3842
  • Shipping Weight 50.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Construction/Tent Gas-Fired Heaters

• 120V
Provide quiet operation with fuel-efficient direct-fired design. Feature a 20-ft. remote start thermostat, totally enclosed flame, airflow safety devices, and enclosed electronics. 12-ft. extendable ducting available for all models. Designed with dependable, electronic spark ignition. Easy to transport with lift handles and heavy-duty wheels.
CSA Certified.

View More

Technical Specs

  • Item Duct Kit
  • Length 12 ft.
  • Depth 19-1/4"
  • Height 14-1/2"
  • Diameter x Thickness 18 x 0.008"
  • For Use With Mfr. No. Premier 350, Premier 350N, Premier 350 DF
  • Includes Clamps, Adapter Ring
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.