Skip Content

 
Kraft Paper close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Kraft Paper


Technical Specs

  • Item Kraft Paper 
  • Width 24" 
  • Color Natural 
Basis Weight
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $35-$40 
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Basis Weight
Length
Price
Qty
Please use Qty box to add item(s) to cart.
5PGN0
40 lb.
900 ft.

$35.35 / each

Enter location to check availability
Catalog Page #  1992 

Price $35.35 / each

Technical Specs

  • Item Kraft Paper
  • Basis Weight 40 lb.
  • Length 900 ft.
  • Width 24"
  • Color Natural
5PGR5
60 lb.
360 ft.

$37.35 / each

Enter location to check availability
Catalog Page #  1992 

Price $37.35 / each

Technical Specs

  • Item Kraft Paper
  • Basis Weight 60 lb.
  • Length 360 ft.
  • Width 24"
  • Color Natural
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More