Skip Content

Key Control Cabinet,240 Units close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Key Control Cabinet, 240 Units

Price $337.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2NET6
  • Mfr. Model # 2NET6
  • NSN # 5340-01-463-5841
  • UNSPSC # 46171509
  • Catalog Page # 2636
  • Shipping Weight 16.9 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemKey Control Cabinet
  • TypeCabinet with Cam Lock
  • Key Capacity (Units)240
  • Overall Height (In.)20
  • Overall Depth (In.)5
  • Overall Width (In.)16-1/2
  • MaterialSteel
  • Built-InSlotted Steel Key Racks, Numbered White Snap-hook Key Tags, and Control Tags
  • DoorHas Full Length Hinge and Comes with a Key Lock, Two Keys Included
  • FinishBeige Enamel
  • Includes2 Keys and Key Tags
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • 2NET6

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I can order keys but need more info on the make of this cabinet please
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about laura123 is loaded.
Additional information about laura123 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: the supplier doesn't offer any replacement keys. You could take the key to a local hardware store and see if they can make duplicate for you.
Thank you for using Grainger Ask and Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-01T20:06:35.175-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2NET6, prod, sort_default
1 of 1
  • 2015-06-01T20:06:35.177-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2NET6, prod, sort_default
1 of 1