Skip Content

Key Control Cabinet,30 Units close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Key Control Cabinet, 30 Units

Price $80.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2NET1
  • Mfr. Model # 2NET1
  • UNSPSC # 46171509
  • Catalog Page # 2636
  • Shipping Weight 3.58 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemKey Control Cabinet
  • TypeCabinet with Cam Lock
  • Key Capacity (Units)30
  • Overall Height (In.)12
  • Overall Depth (In.)2-1/2
  • Overall Width (In.)8
  • MaterialSteel
  • Built-InSlotted Steel Key Racks, Numbered White Snap-hook Key Tags, and Control Tags
  • DoorHas Full Length Hinge and Comes with a Key Lock
  • FinishBeige Enamel
  • Includes2 Keys and Key Tags
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

This key cabinet helps keep track of loaned keys with consecutively numbered, slotted-style, reusable key tags. It includes a cam lock for security and is wall-mountable.

Repair Parts

Displaying repair parts for model:
  • 2NET1

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Can I get additional keys?

We have two keys to the box, but cannot seem to get additional keys made by our in-house key shop. Restrictions prevent us from outsourcing the key copying. Is there any way to request additional keys according to the lock cylinder code?
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about JSFLB is loaded.
Additional information about JSFLB could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We do not carry the extra keys but we can order them direct from the manufacturer. The part number to order is SS14G. Please contact us at 1-800-Grainger for assistance.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
+3points
3out of 3found this answer helpful.
Was this helpful?helpful3unhelpful0
2 years, 5 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the additional documentation provided on this item the door is 20 gauge steel and the body 22.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
My company just issued every employee a Samsung Galaxy Tab electronic device. I'm looking for a lockbox to keep it in the vehicle to which it is assigned. This key box looks perfect except for the key slots
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Donovan1962 is loaded.
Additional information about Donovan1962 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The only other Item that would have these characteristics would come from our electrical section and that item number would be our 5ENE7.

Thanks for using Ask & Answer.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-31T19:51:49.493-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2NET1, prod, sort_default
1 of 1
  • 2015-07-31T19:51:49.496-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2NET1, prod, sort_default
1 of 1