Skip Content

Key Cabinet,Wall Mount,80 Keys close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Key Cabinet, Wall Mount, 80 Keys

Price $159.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9CM41
  • Mfr. Model # 201-9080-03
  • UNSPSC # 46171509
  • Catalog Page # N/A
  • Shipping Weight 9.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemKey Cabinet
  • TypeWall Mount
  • Key Capacity (Units)80
  • Overall Height (In.)17-1/8
  • Overall Depth (In.)3-1/8
  • Overall Width (In.)14
  • MaterialSteel
  • Includes(80) Key Tags
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by This is exactly what we needed. March 28, 2013
Rated 4 out of 5 by Product was exactly what we ordered and needed. The issue we had was that we had specifically called a service associate whom connected a three way call with the supplier who said that the key holder Tags do not come with the box. I had to order 100 key tags because they don't sell amounts of 20 anymore. When the box arrived the 80 key tags were inside the box. So we never need the 100 that I was told we needed to order. Seems nobody knew the product well enough to give proper information September 4, 2012
  • 2015-08-27T19:43:11.313-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_9CM41, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
2 answers

Does this come with key tags?

3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about safety is loaded.
Additional information about safety could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per out Technical Product Support Specialist the key tags are included.
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Yes it does
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about valdermort is loaded.
Additional information about valdermort could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-27T19:50:15.693-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9CM41, prod, sort_default
1 of 1
  • 2015-08-27T19:50:15.695-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9CM41, prod, sort_default
1 of 1