Skip Content

Key Cabinet,Wall Mount,90 Keys close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Key Cabinet, Wall Mount, 90 Keys

Price $278.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8TPJ6
  • Mfr. Model # 201-8090-03 SAND
  • UNSPSC # 46171509
  • Catalog Page # N/A
  • Shipping Weight 13.88 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The STEELMASTER Dupli-Key Two-Tag Cabinet utilizes two different set of numbered key tags to make managing keys as efficient as possible. Simply attach your master key to the red octagonal shaped self-locking key tags; this will ensure that your master original key is never loaned. Fasten the duplicate loaner key to the white oval snap hook key rings and file on the same hook with the master key. When a loaner key is issued, insert a Receipt Slip with recipient’s name and date into a brass key holder and hang with the master key, log all information in the key loan register to keep a written record. Use MMF Industries Cross Reference File to keep track of all vital information.

Made of durable gauge steel, with a chip and scratch resistant finish, this key cabinet’s full piano-length hinge allow users to open the cabinet fully and view all keys. A disc tumbler lock is standard and secures the cabinet; predrilled holes and mounting hardware make for easy installation.

View More

Technical Specs

  • Item Key Cabinet
  • Type Wall Mount
  • Key Capacity (Units) 90
  • Overall Height (In.) 17-1/2
  • Overall Depth (In.) 3-1/8
  • Overall Width (In.) 14
  • Material Steel
  • Includes Numbered Key Tags, Receipt Slips, Holders, Key Collection Envelopes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.