Skip Content

Key Cabinet,Wall Mount,30 Keys close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Key Cabinet, Wall Mount, 30 Keys

Price $75.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8P763
  • Mfr. Model # 201-9030-03
  • UNSPSC # 46171509
  • Catalog Page # N/A
  • Shipping Weight 3.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Perfect for offices, rental management companies, and truck and auto rental companies, the STEELMASTER® UniTag Key Cabinet will keep track of your ‘loaner’ keys and organize your business. Simply attach keys to the numbered key tags and file on the key racks slots, when a key is loaned an “Out Key” control tag recording the key number, key recipient and date is filled out and placed in the same spot as the loaned key, for additional accountability a record chart can also be filled out.

View More

Technical Specs

  • Item Key Cabinet
  • Type Wall Mount
  • Key Capacity (Units) 30
  • Overall Height (In.) 12-1/8
  • Overall Depth (In.) 2-5/8
  • Overall Width (In.) 8
  • Material Steel
  • Includes Key Tags
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have 2 key boxes and need to buy two more key boxes. Can I get them keyed like the ones I already have?
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about BradHD is loaded.
Additional information about BradHD could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: yes you can get them keyed the same. Just need to know the lock and key information for your current units.
Thank you for using Grainger Ask and Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Spare keys.

Can additional spare keys be ordered for this cabinet?
Gender: Male
Field of Industry:: State Park
Product used for:: Key storage.
Years purchasing from Grainger:: 10
3 years, 4 months ago
by
Michigan, USA
Read all my Q&A
 
Please wait while more information about Manager is loaded.
Additional information about Manager could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per information provided by the supplier additional keys can be ordered using # VPN-BL. This is something we do not carry in our stock but we can get it direct from the manufacture for our business customers. For more information please call 1-800-323-0620.
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-08T19:41:32.090-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8P763, prod, sort_default
1 of 1
  • 2015-09-08T19:41:32.092-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8P763, prod, sort_default
1 of 1