Skip Content

Electronic Deadbolt Lock,Brass,6 Button close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electronic Deadbolt Lock, Brass, 6 Button

Price $218.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3TML1
  • Mfr. Model # 909 LO3 SMT
  • UNSPSC # 46171503
  • Catalog Page # N/A
  • Shipping Weight 3.05 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectronic Keyless Deadbolt
  • FunctionEntry with Key Override
  • Access MethodKeypad
  • Mounting StyleCylindrical
  • Lock MaterialStainless Steel
  • FinishBrass
  • Series909
  • Handle TypeNone
  • Door Thickness1-3/8" to 1-3/4"
  • Key Override OptionsKwikset Keyway
  • HandField Reversible
  • Outside Height7-3/16"
  • Outside Width3-1/4"
  • Outside Depth1-5/32"
  • Inside Height4-7/16"
  • Latch Length2-3/8" x 2-3/4"
  • Number of Keys6
  • Timed Entry Allowance30 sec.
  • Power SourceAA Batteries
  • Battery Life1+ yr.
  • Operating Temp. Range-40 Degrees to 180 Degrees F
  • Max. User Codes2
  • StandardsANSI
  • Weather ResistantYes
  • IncludesDeadbolt, Latch, Keys, Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 4.7 out of 5 by 53reviewers.
Rated 5 out of 5 by Very nice product This works as advertised. It is super easy to install, took me just a few minutes, the first weekend after I installed we were away from home and had to let our neighbor in, too easy, I texted her the code and she was in. We like to take walks, now no need to carry keys. I am very satisfied and would recommend this to anyone. May 23, 2015
Rated 4 out of 5 by Great product Easy install quality parts great warranty like not having to carry key May 23, 2015
Rated 5 out of 5 by Great Product! This is one of the best purchases I have ever made. This lock is very easy to install and operate. I installed it on the door to my garage over a year ago and still have not needed to replace the batteries. I used the smart key function to match my other kwikset locks, so one key works for all of my locks. This is a very convenient product and I plan on buying another one for my side door in the next few weeks. May 23, 2015
Rated 5 out of 5 by Easy install I purchased this lock for easy entry for my teenagers that continually fogot their house key. Each created their own code. Has definitely solved the problem. I'm the Mom and installed it with ease. May 23, 2015
Rated 3 out of 5 by Would be better if it would light up for night use. Batteries do not last long. May 23, 2015
Rated 5 out of 5 by Great reliability I have had this product for over 6 months and I love not having to dig for keys when I get home from work. It was easy to set up and has worked without fail so far. May 23, 2015
Rated 3 out of 5 by Works well... except for... Unfortunately, this thing eats a lot of batteries. They only last a few months. Works well otherwise.Box said "Home Connect ready" but doesn't seem to be any way to add Home Connect to this device. May 22, 2015
Rated 5 out of 5 by Very easy to install and convenient to use Purchased this lockset some time ago, because of the convenience. No fumbling with keys, just enter the code and its open. May 22, 2015
  • 2015-06-02T20:06:34.435-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_53, tr_53
  • loc_en_US, sid_3TML1, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

batteries

Do the batteries work the locking mechanism or only to light the keys? Can I get in without a key if the battery is dead?
2 years ago
by
Read all my Q&A
 
Please wait while more information about nchase is loaded.
Additional information about nchase could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The batteries on this unit power both the keypad light and the mechanism that pushes the deadbolt in and out. In the event that the batteries fail, you would need to use the standard key to release the deadbolt and open the door. You would not be able to get in without a key if the batteries are dead. However, this unit has a blinking LED that would alert you to the fact that the batteries are in need of replacement before they are unable to operate.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about DECA is loaded.
Additional information about DECA could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-02T20:06:25.578-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3TML1, prod, sort_default
1 of 1
  • 2015-06-02T20:06:25.580-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3TML1, prod, sort_default
1 of 1