Skip Content

Electronic Keyless Deadbolt, Entry with Key Override, Bronze, Series 909 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electronic Keyless Deadbolt, Entry with Key Override, Bronze, Series 909

Price $240.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3TMK9
  • Mfr. Model # 909 11P SMT CP
  • UNSPSC # 46171503
  • Catalog Page # N/A
  • Shipping Weight 3.05 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Keyless Deadbolt
  • Function Entry with Key Override
  • Access Method Keypad
  • Mounting Style Cylindrical
  • Lock Material Stainless Steel
  • Finish Bronze
  • Series 909
  • Handle Type None
  • Door Thickness 1-3/8" to 1-3/4"
  • Key Override Options Kwikset Keyway
  • Hand Field Reversible
  • Outside Height 6-3/16"
  • Outside Width 2-1/4"
  • Outside Depth 1-5/32"
  • Inside Height 3-7/16"
  • Latch Length 1-3/8" x 2-3/4"
  • Number of Keys 6
  • Timed Entry Allowance 30 sec.
  • Power Source (4) AA Batteries
  • Battery Life 1+ yr.
  • Operating Temp. Range -40 Degrees to 180 Degrees F
  • Max. User Codes 2
  • Standards ANSI
  • Weather Resistant Yes
  • Includes Deadbolt, Latch, Keys, Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 4.5 out of 5 by 65reviewers.
Rated 4 out of 5 by No more Keys! Have this installed on our front door. Not having to worry about if you have your keys with you is great. Was easy to install & "key" to match our other locks. Gives you the option of setting up more than one access code. Liked it enough that we purchased 3 more for our kids and for our cabin. April 20, 2016
Rated 5 out of 5 by Easy to use We got a new door and needed new locks. I looked at all the reviews and this kwikset smart code had the best bang for your buck. It was also easy to install. April 4, 2016
Rated 5 out of 5 by LOVE IT! I gave this to my husband for Christmas a few years ago. We will NEVER go without one. Best thing we've ever done! April 4, 2016
Rated 2 out of 5 by Functionally sound, cosmedtically has lost color This product has worked as advertised and was not difficult to install. My major issue is that the color has completely faded to off white plastic even though it is on the north side of my home and it never gets direct sunlight. April 4, 2016
Rated 5 out of 5 by Convenience!!! Installed on front door, love that you don't have to pull out keys to get into home when you have hands full of groceries! It is also very nice that you can program multiple codes and re-program at any time. March 15, 2016
Rated 5 out of 5 by A must for those with children Kwikset--smart code electronic deadbolt solved the problem of our daughter being locked out of the house because of no key. She could enter the garage with the automatic garage door opener but not the door to the house. No more lockouts. February 17, 2016
Rated 2 out of 5 by Batteries are dying every other day! Bought this in Sept 2015. Love the look and ease of installation. After a month it needed new batteries. After another 2 weeks is required new batteries then weekly now almost daily. I can't do this. It's ridiculous. I am having to carry a key as a back up. Not the purpose of this type of door lock. So disappointed. It's a beautiful lock. February 12, 2016
Rated 4 out of 5 by Great Product But..... We've had this lock for about 4 months. We primarily got it for our children and for the convenience of cleaning service access. Yesterday it just stopped working. I tried everything listed in the instructions including a new battery, readjusting screws, and even completely reinstalling and reprogramming it with no success. I think the mechanism is stuck. Though it was absolutely wonderful when it worked, now its useless. January 20, 2016
  • 2016-05-04 T22:32:27.576-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_65, tr_65
  • loc_en_US, sid_3TMK9, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.