Skip Content

Wheelbarrow Mixer,6 cu ft,115V,3/4HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wheelbarrow Mixer, 6 cu ft, 115V, 3/4HP

Price $755.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: 55101 (Change)


Invalid Zip Code

ST. PAUL branch 499

  • Item # 22DA21
  • Mfr. Model # 600DD
  • UNSPSC # 22101901
  • Catalog Page # 1218
  • Shipping Weight 141.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wheelbarrow Mixer
  • Size 6 cu. ft.
  • HP 3/4
  • Motor 115V Direct Drive
  • Drum Material Polyethylene
  • Drum Gauge 5/16"
  • Drum Dia. 28"
  • Drum Opening 18"
  • Frame Heavy Gauge Steel
  • Handles Telescoping
  • Locking System Pin
  • Overall Height 46"
  • Overall Length 50"
  • Overall Width 29"
  • Axle Type Rigid
  • Wheels Flat Free Rubber
  • Wheel Dia. 14"
  • Wheel Width 3"
  • Net Weight 107 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.