Skip Content

 
Tubing, Shore A: 73 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tubing, Shore A: 73


Technical Specs

  • Item Tubing 
  • SAE or Metric SAE 
  • Hardness Shore A: 73 
  • Color Clear 
  • Material PVC 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Inside Dia.
Please Select
Outside Dia.
Please Select
Length
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $200-$300 
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Inside Dia.
Outside Dia.
Length
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
K010-1218X100
3/4"
1-1/8"
100 ft.
40 psi@70 Degrees F

$225.25 / each

Enter location to check availability
Catalog Page #  3536 

Price $225.25 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/4"
  • Outside Dia. 1-1/8"
  • Length 100 ft.
  • Max. Pressure 40 psi@70 Degrees F
  • Hardness Shore A: 73
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
K010-1420X100
7/8"
1-1/4"
100 ft.
35 psi@70 Degrees F

$233.50 / each

Enter location to check availability
Catalog Page #  3536 

Price $233.50 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 7/8"
  • Outside Dia. 1-1/4"
  • Length 100 ft.
  • Max. Pressure 35 psi@70 Degrees F
  • Hardness Shore A: 73
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
K010-1622X100
1"
1-3/8"
100 ft.
30 psi@70 Degrees F

$296.00 / each

Enter location to check availability
Catalog Page #  3536 

Price $296.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1"
  • Outside Dia. 1-3/8"
  • Length 100 ft.
  • Max. Pressure 30 psi@70 Degrees F
  • Hardness Shore A: 73
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
K010-2028X50
1-1/4"
1-3/4"
50 ft.
40 psi@70 Degrees F

$248.25 / each

Enter location to check availability
Catalog Page #  3536 

Price $248.25 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1-1/4"
  • Outside Dia. 1-3/4"
  • Length 50 ft.
  • Max. Pressure 40 psi@70 Degrees F
  • Hardness Shore A: 73
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
K010-2432X50
1-1/2"
2"
50 ft.
35 psi@70 Degrees F

$296.00 / each

Enter location to check availability
Catalog Page #  3536 

Price $296.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1-1/2"
  • Outside Dia. 2"
  • Length 50 ft.
  • Max. Pressure 35 psi@70 Degrees F
  • Hardness Shore A: 73
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More