Skip Content

Tubing, PVC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tubing, PVC

KURIYAMA


Technical Specs

  • Length100 Ft. 
  • ColorClear 
  • Temp. Range25 Degrees to 150 Degrees F 
  • HardnessPVC 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Price:$100-$200 
Inside Dia.
Please Select
Outside Dia.
Please Select
Max. Pressure (PSI)
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Inside Dia.
Outside Dia.
Max. Pressure (PSI)
Availability
Price
Qty
K3150-06
3/8"
0.594"
225 at 70 Degrees F

$141.35 / each

Braided Tubing,PVC,Flexible,3/8 In ID
Catalog Page #  3956 

Price: $141.35 / each

Technical Specs

  • Inside Dia.3/8"
  • Outside Dia.0.594"
  • Length100 Ft.
  • ColorClear
  • Max. Pressure (PSI)225 at 70 Degrees F
  • Temp. Range25 Degrees to 150 Degrees F
  • HardnessPVC
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
K3150-08
1/2"
3/4"
200 at 70 Degrees F

$170.50 / each

Braided Tubing,PVC,Flexible,1/2 In ID
Catalog Page #  3956 

Price: $170.50 / each

Technical Specs

  • Inside Dia.1/2"
  • Outside Dia.3/4"
  • Length100 Ft.
  • ColorClear
  • Max. Pressure (PSI)200 at 70 Degrees F
  • Temp. Range25 Degrees to 150 Degrees F
  • HardnessPVC
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
K010-1216
3/4"
1"
35 at 70 Degrees F

$123.40 / each

Tubing,Flexible
Catalog Page #  3955 

Price: $123.40 / each

Technical Specs

  • Inside Dia.3/4"
  • Outside Dia.1"
  • Length100 Ft.
  • ColorClear
  • Max. Pressure (PSI)35 at 70 Degrees F
  • Temp. Range25 Degrees to 150 Degrees F
  • HardnessPVC
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant

Alternate Search Terms