Skip Content

PVC with Wire Helix and Yarn Reinforcement Reinforced Tubing, SAE, 1-1/2" Inside Dia., 2" Outside Di close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

PVC with Wire Helix and Yarn Reinforcement Reinforced Tubing, SAE, 1-1/2" Inside Dia., 2" Outside Di

Price $793.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4EGR7
  • Mfr. Model # K7300-24X50
  • UNSPSC # 31231313
  • Catalog Page # 3537
  • Shipping Weight 43.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reinforced PVC Tubing

• Hardness: Shore A73 Clear color
Heavy-Wall Reinforced

• Temp. range: 15° to 150°F
For vacuum and/or higher-pressure applications. Steel wire dissipates static; yarn reinforcement allows higher working pressure.
FDA Approved; meets USDA, NSF, ROHS, and 3A.

View More

Technical Specs

  • Item Reinforced Tubing
  • SAE or Metric SAE
  • Inside Dia. 1-1/2"
  • Outside Dia. 2"
  • Length 50 ft.
  • Max. Pressure 175 psi@70 Degrees F
  • Hardness Shore A: 73
  • Color Clear
  • Material PVC with Wire Helix and Yarn Reinforcement
  • Flexibility Flexible
  • Bend Radius 5-1/2"
  • Temp. Range 15 Degrees to 150 Degrees F
  • Vacuum (In. Hg) 29.9
  • Application Water and Liquid Food Transfer
  • Standards FDA, USDA, NSF, ROHS and 3A
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.