Skip Content

Reinforced Tubing,225 psi at 70F,Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Reinforced Tubing, 225 psi at 70F, Clear

Price $604.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4EGR4
  • Mfr. Model # K7300-12X100
  • UNSPSC # 31231313
  • Catalog Page # 3960
  • Shipping Weight 39.75 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemReinforced Tubing
  • SAE or MetricSAE
  • Inside Dia.3/4"
  • Outside Dia.1-3/16"
  • Length100 ft.
  • Max. Pressure225 psi@70 Degrees F
  • HardnessShore A: 73
  • ColorClear
  • MaterialPVC with Wire Helix and Yarn Reinforcement
  • FlexibilityFlexible
  • Wall Thickness13/64"
  • Bend Radius2-1/2"
  • Temp. Range15 Degrees to 150 Degrees F
  • Vacuum (In. Hg)29.9
  • ApplicationWater and Liquid Food Transfer
  • StandardsFDA, USDA, NSF, ROHS and 3A
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Details

Reinforced PVC Tubing

• Hardness: Shore A73 Clear color
Heavy-Wall Reinforced

• Temp. range: 15° to 150°F
For vacuum and/or higher-pressure applications. Steel wire dissipates static; yarn reinforcement allows higher working pressure.
FDA Approved; meets USDA, NSF, ROHS, and 3A.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about SOLOMON is loaded.
Additional information about SOLOMON could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This tubing is typically rated for water/food transfer not oil transfer. A better choice would be Grainger item number 2DCG8 which would be excellent resistance to oils, greases and fuels also reinforced for elevated pressure.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-18T19:38:43.427-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4EGR4, prod, sort_default
1 of 1
  • 2015-04-18T19:38:43.428-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4EGR4, prod, sort_default
1 of 1