Skip Content

Breathing Hose,ID 3/8 In,OD 11/16 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Breathing Hose, ID 3/8 In, OD 11/16 In

Price $783.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4EGT2
  • Mfr. Model # A1243H-06X300
  • UNSPSC # 40142007
  • Catalog Page # 3962
  • Shipping Weight 45.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Breathing Hose
  • Type Flexible
  • Length 300 ft.
  • Inside Dia. 3/8"
  • Outside Dia. 11/16"
  • Material of Construction Yarn Reinforced PVC
  • Max. Pressure (PSI) 250 PSI at 70 Deg F
  • Temp. Range -15 to 150 Deg F
  • Color Black
  • Wall Thickness 0.1565"
  • Features Non Toxic, Low Temp, Low Odor and Heavy Wall
  • Application Indoor and Outdoor Air, Plant Services and Paint Spray Booths
  • Standards FDA, NIOSH and RoHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Nontoxic Breathing Air PVC Tubing/Hose

• Max. pressure: 250 psi at 70°F Temp. range: -15° to 150°F Black color
Yarn-reinforced PVC tubing provides low-temperature flexibility and low odor, compared to traditional rubber hose. For general Type C air supply lines, paint spray booths, indoor in-plant air service, and outdoor open-air service.
FDA Approved; meets NIOSH and RoHS.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.