Skip Content

 
Stainless Steel Safety Relief Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stainless Steel Safety Relief Valve

KUNKLE


Technical Specs

  • ItemSafety Relief Valve 
  • Body MaterialStainless Steel 
  • Inlet TypeFNPT 
  • Outlet TypeMNPT 
  • Outlet Size1/2" 
BrandKUNKLE 
Inlet Size
Please Select
Factory Set Pressure
Please Select
Pressure Range
Please Select
Select items to compareView Compare
10 Products
Compare /
Item #
Mfr.
Model #
Inlet Size
Factory Set Pressure
Pressure Range
Availability
Price
Qty
0140-B01-ME0100
3/8"
100 psi
0 to 100 psi

$405.75 / each

Safety Relief Valve,3/8 x 1/2 In,100 psi
Catalog Page #  4051 

Price: $405.75 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialStainless Steel
  • Inlet TypeFNPT
  • Outlet TypeMNPT
  • Inlet Size3/8"
  • Outlet Size1/2"
  • Factory Set Pressure100 psi
  • Pressure Range0 to 100 psi
0140-B01-ME0200
3/8"
200 psi
0 to 200 psi

$405.75 / each

Safety Relief Valve,3/8 x 1/2 In,200 psi
Catalog Page #  4051 

Price: $405.75 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialStainless Steel
  • Inlet TypeFNPT
  • Outlet TypeMNPT
  • Inlet Size3/8"
  • Outlet Size1/2"
  • Factory Set Pressure200 psi
  • Pressure Range0 to 200 psi
0140-B01-ME0025
3/8"
25 psi
0 to 25 psi

$405.75 / each

Safety Relief Valve,3/8 x 1/2 In,25 psi
Catalog Page #  4051 

Price: $405.75 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialStainless Steel
  • Inlet TypeFNPT
  • Outlet TypeMNPT
  • Inlet Size3/8"
  • Outlet Size1/2"
  • Factory Set Pressure25 psi
  • Pressure Range0 to 25 psi
0140-B01-ME0300
3/8"
300 psi
0 to 300 psi

$405.75 / each

Safety Relief Valve,3/8 x 1/2 In,300 psi
Catalog Page #  4051 

Price: $405.75 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialStainless Steel
  • Inlet TypeFNPT
  • Outlet TypeMNPT
  • Inlet Size3/8"
  • Outlet Size1/2"
  • Factory Set Pressure300 psi
  • Pressure Range0 to 300 psi
0140-B01-ME0050
3/8"
50 psi
0 to 50 psi

$405.75 / each

Safety Relief Valve,3/8 x 1/2 In,50 psi
Catalog Page #  4051 

Price: $405.75 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialStainless Steel
  • Inlet TypeFNPT
  • Outlet TypeMNPT
  • Inlet Size3/8"
  • Outlet Size1/2"
  • Factory Set Pressure50 psi
  • Pressure Range0 to 50 psi
0140-C01-ME0100
1/2"
100 psi
0 to 100 psi

$405.75 / each

Safety Relief Valve,1/2 In,100 psi,SS
Catalog Page #  4051 

Price: $405.75 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialStainless Steel
  • Inlet TypeFNPT
  • Outlet TypeMNPT
  • Inlet Size1/2"
  • Outlet Size1/2"
  • Factory Set Pressure100 psi
  • Pressure Range0 to 100 psi
0140-C01-ME0200
1/2"
200 psi
0 to 200 psi

$405.75 / each

Safety Relief Valve,1/2 In,200 psi,SS
Catalog Page #  4051 

Price: $405.75 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialStainless Steel
  • Inlet TypeFNPT
  • Outlet TypeMNPT
  • Inlet Size1/2"
  • Outlet Size1/2"
  • Factory Set Pressure200 psi
  • Pressure Range0 to 200 psi
0140-C01-ME0025
1/2"
25 psi
0 to 25 psi

$405.75 / each

Safety Relief Valve,1/2 In,25 psi,SS
Catalog Page #  4051 

Price: $405.75 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialStainless Steel
  • Inlet TypeFNPT
  • Outlet TypeMNPT
  • Inlet Size1/2"
  • Outlet Size1/2"
  • Factory Set Pressure25 psi
  • Pressure Range0 to 25 psi
0140-C01-ME0300
1/2"
300 psi
0 to 300 psi

$405.75 / each

Safety Relief Valve,1/2 In,300 psi,SS
Catalog Page #  4051 

Price: $405.75 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialStainless Steel
  • Inlet TypeFNPT
  • Outlet TypeMNPT
  • Inlet Size1/2"
  • Outlet Size1/2"
  • Factory Set Pressure300 psi
  • Pressure Range0 to 300 psi
0140-C01-ME0050
1/2"
50 psi
0 to 50 psi

$405.75 / each

Safety Relief Valve,1/2 In,50 psi,SS
Catalog Page #  4051 

Price: $405.75 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialStainless Steel
  • Inlet TypeFNPT
  • Outlet TypeMNPT
  • Inlet Size1/2"
  • Outlet Size1/2"
  • Factory Set Pressure50 psi
  • Pressure Range0 to 50 psi