Skip Content

Safety Relief Valve,3/8 x 1/2 In,200 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Safety Relief Valve, 3/8 x 1/2 In, 200 psi

KUNKLE

Price: $422.00 / each

Please sign in or register to access lists

  • Item # 40L324
  • Mfr. Model # 0140-B01-ME0200
  • UNSPSC # 40141606
  • Catalog Page # 4051
  • Catalog Group # H1676
  • Shipping Weight 1.05 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialStainless Steel
  • Inlet TypeFNPT
  • Outlet TypeMNPT
  • Inlet Size3/8"
  • Outlet Size1/2"
  • Factory Set Pressure200 psi
  • Pressure Range0 to 200 psi
  • Disc MaterialStainless Steel
  • Overall Height4"
  • ApplicationA General Utility Valve of all Stainless Steel (SS) Construction, Including Spring For Liquid
  • Overall Length2-1/8"
  • Seat MaterialPTFE
  • Spring MaterialStainless Steel
  • Temp. Range-60 Degrees to 406 Degrees F
  • Test LeverNo
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Details

Liquid Safety Relief Valves

• Temp. range: -60° to 406°F
General utility valves for liquid and noncode vapor installations. Stainless steel body with stainless steel disc and spring, PTFE gasket, and O-ring. MNPT x FNPT connections. Feature angle lapped seat for tight shutoff and compact design for installation in tight spaces.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.