Skip Content

Safety Relief Valve,2-1/2in.x2-1/2in. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Safety Relief Valve, 2-1/2in.x2-1/2in.

Price $492.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 31LH26
  • Mfr. Model # 0930-J01-GC-15
  • UNSPSC # 40141606
  • Catalog Page # N/A
  • Shipping Weight 12.44 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet TypeFNPT
  • Outlet TypeFNPT
  • Inlet Size2-1/2"
  • Outlet Size2-1/2"
  • Factory Set Pressure15 psi
  • Pressure Range0 to 15 psi
  • Steam Capacity (Lb./Hr.)4501
  • Disc MaterialBronze
  • Overall Height8-1/4"
  • ApplicationSteam
  • Overall Length3-1/2"
  • Seat MaterialBrass
  • Spring MaterialSteel
  • Temp. Range0 Degrees to 250 Degrees F
  • Test LeverYes
  • ComplianceSection IV Steam
  • StandardsASME Code Section IV
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Details

Features top guiding seal and positive condensate drainage for extended service life.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.