Skip Content

 
Cast Iron Safety Relief Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cast Iron Safety Relief Valve

KUNKLE


Technical Specs

  • ItemSafety Relief Valve 
  • Body MaterialCast Iron 
  • Inlet Type250# Flange 
  • Outlet TypeFNPT 
  • Pressure Range10 to 250 psi 
BrandKUNKLE 
Inlet Size
Please Select
Outlet Size
Please Select
Factory Set Pressure
Please Select
Select items to compareView Compare
288 Products
Compare /
Item #
Mfr.
Model #
Inlet Size
Outlet Size
Factory Set Pressure
Availability
Price
Qty
6252FJG-AS-100
1-1/2"
2-1/2"
100 psi

Item ships within 27 business days from supplier

$1,511.00 / each

Safety Relief Valve,1-1/2in.x2-1/2in.
Catalog Page #  NA

Price: $1,511.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size1-1/2"
  • Outlet Size2-1/2"
  • Factory Set Pressure100 psi
  • Pressure Range10 to 250 psi
6252FJG-KS-100
1-1/2"
2-1/2"
100 psi

Item ships within 27 business days from supplier

$1,511.00 / each

Safety Relief Valve,1-1/2in.x2-1/2in.
Catalog Page #  NA

Price: $1,511.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size1-1/2"
  • Outlet Size2-1/2"
  • Factory Set Pressure100 psi
  • Pressure Range10 to 250 psi
6252FJG-LS-100
1-1/2"
2-1/2"
100 psi

Item ships within 27 business days from supplier

$1,511.00 / each

Safety Relief Valve,1-1/2in.x2-1/2in.
Catalog Page #  NA

Price: $1,511.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size1-1/2"
  • Outlet Size2-1/2"
  • Factory Set Pressure100 psi
  • Pressure Range10 to 250 psi
6252FJG-AS-125
1-1/2"
2-1/2"
125 psi

Item ships within 27 business days from supplier

$1,511.00 / each

Safety Relief Valve,1-1/2in.x2-1/2in.
Catalog Page #  NA

Price: $1,511.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size1-1/2"
  • Outlet Size2-1/2"
  • Factory Set Pressure125 psi
  • Pressure Range10 to 250 psi
6252FJG-LS-125
1-1/2"
2-1/2"
125 psi

Item ships within 27 business days from supplier

$1,511.00 / each

Safety Relief Valve,1-1/2in.x2-1/2in.
Catalog Page #  NA

Price: $1,511.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size1-1/2"
  • Outlet Size2-1/2"
  • Factory Set Pressure125 psi
  • Pressure Range10 to 250 psi
6252FJG-AS-150
1-1/2"
2-1/2"
150 psi

Item ships within 27 business days from supplier

$1,511.00 / each

Safety Relief Valve,1-1/2in.x2-1/2in.
Catalog Page #  NA

Price: $1,511.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size1-1/2"
  • Outlet Size2-1/2"
  • Factory Set Pressure150 psi
  • Pressure Range10 to 250 psi
6252FJG-LS-150
1-1/2"
2-1/2"
150 psi

Item ships within 27 business days from supplier

$1,511.00 / each

Safety Relief Valve,1-1/2in.x2-1/2in.
Catalog Page #  NA

Price: $1,511.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size1-1/2"
  • Outlet Size2-1/2"
  • Factory Set Pressure150 psi
  • Pressure Range10 to 250 psi
6252FJG-AS-200
1-1/2"
2-1/2"
200 psi

Item ships within 27 business days from supplier

$1,511.00 / each

Safety Relief Valve,1-1/2in.x2-1/2in.
Catalog Page #  NA

Price: $1,511.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size1-1/2"
  • Outlet Size2-1/2"
  • Factory Set Pressure200 psi
  • Pressure Range10 to 250 psi
6252FJG-LS-200
1-1/2"
2-1/2"
200 psi

Item ships within 27 business days from supplier

$1,511.00 / each

Safety Relief Valve,1-1/2in.x2-1/2in.
Catalog Page #  NA

Price: $1,511.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size1-1/2"
  • Outlet Size2-1/2"
  • Factory Set Pressure200 psi
  • Pressure Range10 to 250 psi
6252FJG-AS-25
1-1/2"
2-1/2"
25 psi

Item ships within 27 business days from supplier

$1,511.00 / each

Safety Relief Valve,1-1/2in.x2-1/2in.
Catalog Page #  NA

Price: $1,511.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size1-1/2"
  • Outlet Size2-1/2"
  • Factory Set Pressure25 psi
  • Pressure Range10 to 250 psi
6252FJG-LS-25
1-1/2"
2-1/2"
25 psi

Item ships within 27 business days from supplier

$1,511.00 / each

Safety Relief Valve,1-1/2in.x2-1/2in.
Catalog Page #  NA

Price: $1,511.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size1-1/2"
  • Outlet Size2-1/2"
  • Factory Set Pressure25 psi
  • Pressure Range10 to 250 psi
6252FJG-KS-25
1-1/2"
2-1/2"
25 psi

Item ships within 27 business days from supplier

$1,511.00 / each

Safety Relief Valve,1-1/2in.x2-1/2in.
Catalog Page #  NA

Price: $1,511.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size1-1/2"
  • Outlet Size2-1/2"
  • Factory Set Pressure25 psi
  • Pressure Range10 to 250 psi
6252FJG-KS-250
1-1/2"
2-1/2"
250 psi

Item ships within 27 business days from supplier

$1,511.00 / each

Safety Relief Valve,1-1/2in.x2-1/2in.
Catalog Page #  NA

Price: $1,511.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size1-1/2"
  • Outlet Size2-1/2"
  • Factory Set Pressure250 psi
  • Pressure Range10 to 250 psi
6252FJG-LS-250
1-1/2"
2-1/2"
250 psi

Item ships within 27 business days from supplier

$1,511.00 / each

Safety Relief Valve,1-1/2in.x2-1/2in.
Catalog Page #  NA

Price: $1,511.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size1-1/2"
  • Outlet Size2-1/2"
  • Factory Set Pressure250 psi
  • Pressure Range10 to 250 psi
6252FJG-AS-250
1-1/2"
2-1/2"
250 psi

Item ships within 27 business days from supplier

$1,511.00 / each

Safety Relief Valve,1-1/2in.x2-1/2in.
Catalog Page #  NA

Price: $1,511.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size1-1/2"
  • Outlet Size2-1/2"
  • Factory Set Pressure250 psi
  • Pressure Range10 to 250 psi
6252FJG-AS-50
1-1/2"
2-1/2"
50 psi

Item ships within 27 business days from supplier

$1,511.00 / each

Safety Relief Valve,1-1/2in.x2-1/2in.
Catalog Page #  NA

Price: $1,511.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size1-1/2"
  • Outlet Size2-1/2"
  • Factory Set Pressure50 psi
  • Pressure Range10 to 250 psi
6252FJG-LS-50
1-1/2"
2-1/2"
50 psi

Item ships within 27 business days from supplier

$1,511.00 / each

Safety Relief Valve,1-1/2in.x2-1/2in.
Catalog Page #  NA

Price: $1,511.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size1-1/2"
  • Outlet Size2-1/2"
  • Factory Set Pressure50 psi
  • Pressure Range10 to 250 psi
6252FJG-KS-50
1-1/2"
2-1/2"
50 psi

Item ships within 27 business days from supplier

$1,511.00 / each

Safety Relief Valve,1-1/2in.x2-1/2in.
Catalog Page #  NA

Price: $1,511.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size1-1/2"
  • Outlet Size2-1/2"
  • Factory Set Pressure50 psi
  • Pressure Range10 to 250 psi
6252FJH-LS-100
2"
2-1/2"
100 psi

Item ships within 27 business days from supplier

$1,699.00 / each

Safety Relief Valve,2in.x2-1/2in.,100psi
Catalog Page #  NA

Price: $1,699.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size2-1/2"
  • Factory Set Pressure100 psi
  • Pressure Range10 to 250 psi
6252FJH-AS-100
2"
2-1/2"
100 psi

Item ships within 27 business days from supplier

$1,699.00 / each

Safety Relief Valve,2in.x2-1/2in.,100psi
Catalog Page #  NA

Price: $1,699.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size2-1/2"
  • Factory Set Pressure100 psi
  • Pressure Range10 to 250 psi
6252FJH-KS-100
2"
2-1/2"
100 psi

Item ships within 27 business days from supplier

$1,699.00 / each

Safety Relief Valve,2in.x2-1/2in.,100psi
Catalog Page #  NA

Price: $1,699.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size2-1/2"
  • Factory Set Pressure100 psi
  • Pressure Range10 to 250 psi
6252FJH-LS-125
2"
2-1/2"
125 psi

Item ships within 27 business days from supplier

$1,699.00 / each

Safety Relief Valve,2in.x2-1/2in.,125psi
Catalog Page #  NA

Price: $1,699.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size2-1/2"
  • Factory Set Pressure125 psi
  • Pressure Range10 to 250 psi
6252FJH-AS-125
2"
2-1/2"
125 psi

Item ships within 27 business days from supplier

$1,699.00 / each

Safety Relief Valve,2in.x2-1/2in.,125psi
Catalog Page #  NA

Price: $1,699.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size2-1/2"
  • Factory Set Pressure125 psi
  • Pressure Range10 to 250 psi
6252FJH-LS-150
2"
2-1/2"
150 psi

Item ships within 27 business days from supplier

$1,699.00 / each

Safety Relief Valve,2in.x2-1/2in.,150psi
Catalog Page #  NA

Price: $1,699.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size2-1/2"
  • Factory Set Pressure150 psi
  • Pressure Range10 to 250 psi
6252FJH-AS-150
2"
2-1/2"
150 psi

Item ships within 27 business days from supplier

$1,699.00 / each

Safety Relief Valve,2in.x2-1/2in.,150psi
Catalog Page #  NA

Price: $1,699.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size2-1/2"
  • Factory Set Pressure150 psi
  • Pressure Range10 to 250 psi
6252FJH-LS-200
2"
2-1/2"
200 psi

Item ships within 27 business days from supplier

$1,699.00 / each

Safety Relief Valve,2in.x2-1/2in.,200psi
Catalog Page #  NA

Price: $1,699.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size2-1/2"
  • Factory Set Pressure200 psi
  • Pressure Range10 to 250 psi
6252FJH-AS-200
2"
2-1/2"
200 psi

Item ships within 27 business days from supplier

$1,699.00 / each

Safety Relief Valve,2in.x2-1/2in.,200psi
Catalog Page #  NA

Price: $1,699.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size2-1/2"
  • Factory Set Pressure200 psi
  • Pressure Range10 to 250 psi
6252FJH-KS-25
2"
2-1/2"
25 psi

Item ships within 27 business days from supplier

$1,699.00 / each

Safety Relief Valve,2in.x2-1/2in.,25 psi
Catalog Page #  NA

Price: $1,699.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size2-1/2"
  • Factory Set Pressure25 psi
  • Pressure Range10 to 250 psi
6252FJH-LS-25
2"
2-1/2"
25 psi

Item ships within 27 business days from supplier

$1,699.00 / each

Safety Relief Valve,2in.x2-1/2in.,25 psi
Catalog Page #  NA

Price: $1,699.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size2-1/2"
  • Factory Set Pressure25 psi
  • Pressure Range10 to 250 psi
6252FJH-AS-25
2"
2-1/2"
25 psi

Item ships within 27 business days from supplier

$1,699.00 / each

Safety Relief Valve,2in.x2-1/2in.,25 psi
Catalog Page #  NA

Price: $1,699.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size2-1/2"
  • Factory Set Pressure25 psi
  • Pressure Range10 to 250 psi
6252FJH-LS-250
2"
2-1/2"
250 psi

Item ships within 27 business days from supplier

$1,699.00 / each

Safety Relief Valve,2in.x2-1/2in.,250psi
Catalog Page #  NA

Price: $1,699.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size2-1/2"
  • Factory Set Pressure250 psi
  • Pressure Range10 to 250 psi
6252FJH-KS-250
2"
2-1/2"
250 psi

Item ships within 27 business days from supplier

$1,699.00 / each

Safety Relief Valve,2in.x2-1/2in.,250psi
Catalog Page #  NA

Price: $1,699.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size2-1/2"
  • Factory Set Pressure250 psi
  • Pressure Range10 to 250 psi
6252FJH-AS-250
2"
2-1/2"
250 psi

Item ships within 27 business days from supplier

$1,699.00 / each

Safety Relief Valve,2in.x2-1/2in.,250psi
Catalog Page #  NA

Price: $1,699.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size2-1/2"
  • Factory Set Pressure250 psi
  • Pressure Range10 to 250 psi
6252FJH-KS-50
2"
2-1/2"
50 psi

Item ships within 27 business days from supplier

$1,699.00 / each

Safety Relief Valve,2in.x2-1/2in.,50 psi
Catalog Page #  NA

Price: $1,699.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size2-1/2"
  • Factory Set Pressure50 psi
  • Pressure Range10 to 250 psi
6252FJH-LS-50
2"
2-1/2"
50 psi

Item ships within 27 business days from supplier

$1,699.00 / each

Safety Relief Valve,2in.x2-1/2in.,50 psi
Catalog Page #  NA

Price: $1,699.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size2-1/2"
  • Factory Set Pressure50 psi
  • Pressure Range10 to 250 psi
6252FJH-AS-50
2"
2-1/2"
50 psi

Item ships within 27 business days from supplier

$1,699.00 / each

Safety Relief Valve,2in.x2-1/2in.,50 psi
Catalog Page #  NA

Price: $1,699.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size2-1/2"
  • Factory Set Pressure50 psi
  • Pressure Range10 to 250 psi
6252FKH-LS-100
2"
3"
100 psi

Item ships within 27 business days from supplier

$1,715.00 / each

Safety Relief Valve,2in.x3in.,100 psi
Catalog Page #  NA

Price: $1,715.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size3"
  • Factory Set Pressure100 psi
  • Pressure Range10 to 250 psi
6252FKH-KS-100
2"
3"
100 psi

Item ships within 27 business days from supplier

$1,715.00 / each

Safety Relief Valve,2in.x3in.,100 psi
Catalog Page #  NA

Price: $1,715.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size3"
  • Factory Set Pressure100 psi
  • Pressure Range10 to 250 psi
6252FKH-AS-100
2"
3"
100 psi

Item ships within 27 business days from supplier

$1,715.00 / each

Safety Relief Valve,2in.x3in.,100 psi
Catalog Page #  NA

Price: $1,715.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size3"
  • Factory Set Pressure100 psi
  • Pressure Range10 to 250 psi
6252FKH-LS-125
2"
3"
125 psi

Item ships within 27 business days from supplier

$1,715.00 / each

Safety Relief Valve,2in.x3in.,125 psi
Catalog Page #  NA

Price: $1,715.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size3"
  • Factory Set Pressure125 psi
  • Pressure Range10 to 250 psi
6252FKH-AS-125
2"
3"
125 psi

Item ships within 27 business days from supplier

$1,715.00 / each

Safety Relief Valve,2in.x3in.,125 psi
Catalog Page #  NA

Price: $1,715.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size3"
  • Factory Set Pressure125 psi
  • Pressure Range10 to 250 psi
6252FKH-LS-150
2"
3"
150 psi

Item ships within 27 business days from supplier

$1,715.00 / each

Safety Relief Valve,2in.x3in.,150 psi
Catalog Page #  NA

Price: $1,715.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size3"
  • Factory Set Pressure150 psi
  • Pressure Range10 to 250 psi
6252FKH-AS-150
2"
3"
150 psi

Item ships within 27 business days from supplier

$1,715.00 / each

Safety Relief Valve,2in.x3in.,150 psi
Catalog Page #  NA

Price: $1,715.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size3"
  • Factory Set Pressure150 psi
  • Pressure Range10 to 250 psi
6252FKH-AS-200
2"
3"
200 psi

Item ships within 27 business days from supplier

$1,715.00 / each

Safety Relief Valve,2in.x3in.,200 psi
Catalog Page #  NA

Price: $1,715.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size3"
  • Factory Set Pressure200 psi
  • Pressure Range10 to 250 psi
6252FKH-LS-200
2"
3"
200 psi

Item ships within 27 business days from supplier

$1,715.00 / each

Safety Relief Valve,2in.x3in.,200 psi
Catalog Page #  NA

Price: $1,715.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size3"
  • Factory Set Pressure200 psi
  • Pressure Range10 to 250 psi
6252FKH-KS-25
2"
3"
25 psi

Item ships within 27 business days from supplier

$1,715.00 / each

Safety Relief Valve,2in.x3in.,25 psi
Catalog Page #  NA

Price: $1,715.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size3"
  • Factory Set Pressure25 psi
  • Pressure Range10 to 250 psi
6252FKH-AS-25
2"
3"
25 psi

Item ships within 27 business days from supplier

$1,715.00 / each

Safety Relief Valve,2in.x3in.,25 psi
Catalog Page #  NA

Price: $1,715.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size3"
  • Factory Set Pressure25 psi
  • Pressure Range10 to 250 psi
6252FKH-LS-25
2"
3"
25 psi

Item ships within 27 business days from supplier

$1,715.00 / each

Safety Relief Valve,2in.x3in.,25 psi
Catalog Page #  NA

Price: $1,715.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size3"
  • Factory Set Pressure25 psi
  • Pressure Range10 to 250 psi
6252FKH-AS-250
2"
3"
250 psi

Item ships within 27 business days from supplier

$1,715.00 / each

Safety Relief Valve,2in.x3in.,250 psi
Catalog Page #  NA

Price: $1,715.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size3"
  • Factory Set Pressure250 psi
  • Pressure Range10 to 250 psi
6252FKH-KS-250
2"
3"
250 psi

Item ships within 27 business days from supplier

$1,715.00 / each

Safety Relief Valve,2in.x3in.,250 psi
Catalog Page #  NA

Price: $1,715.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size3"
  • Factory Set Pressure250 psi
  • Pressure Range10 to 250 psi
6252FKH-LS-250
2"
3"
250 psi

Item ships within 27 business days from supplier

$1,715.00 / each

Safety Relief Valve,2in.x3in.,250 psi
Catalog Page #  NA

Price: $1,715.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size3"
  • Factory Set Pressure250 psi
  • Pressure Range10 to 250 psi
6252FKH-KS-50
2"
3"
50 psi

Item ships within 27 business days from supplier

$1,715.00 / each

Safety Relief Valve,2in.x3in.,50 psi
Catalog Page #  NA

Price: $1,715.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size3"
  • Factory Set Pressure50 psi
  • Pressure Range10 to 250 psi
6252FKH-AS-50
2"
3"
50 psi

Item ships within 27 business days from supplier

$1,715.00 / each

Safety Relief Valve,2in.x3in.,50 psi
Catalog Page #  NA

Price: $1,715.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size3"
  • Factory Set Pressure50 psi
  • Pressure Range10 to 250 psi
6252FKH-LS-50
2"
3"
50 psi

Item ships within 27 business days from supplier

$1,715.00 / each

Safety Relief Valve,2in.x3in.,50 psi
Catalog Page #  NA

Price: $1,715.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size3"
  • Factory Set Pressure50 psi
  • Pressure Range10 to 250 psi
6252FJJ-KS-100
2-1/2"
2-1/2"
100 psi

Item ships within 27 business days from supplier

$1,736.00 / each

Safety Relief Valve,2-1/2in.x2-1/2in.
Catalog Page #  NA

Price: $1,736.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2-1/2"
  • Outlet Size2-1/2"
  • Factory Set Pressure100 psi
  • Pressure Range10 to 250 psi
6252FJJ-LS-100
2-1/2"
2-1/2"
100 psi

Item ships within 27 business days from supplier

$1,736.00 / each

Safety Relief Valve,2-1/2in.x2-1/2in.
Catalog Page #  NA

Price: $1,736.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2-1/2"
  • Outlet Size2-1/2"
  • Factory Set Pressure100 psi
  • Pressure Range10 to 250 psi
6252FJJ-AS-100
2-1/2"
2-1/2"
100 psi

Item ships within 27 business days from supplier

$1,736.00 / each

Safety Relief Valve,2-1/2in.x2-1/2in.
Catalog Page #  NA

Price: $1,736.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2-1/2"
  • Outlet Size2-1/2"
  • Factory Set Pressure100 psi
  • Pressure Range10 to 250 psi
6252FJJ-LS-125
2-1/2"
2-1/2"
125 psi

Item ships within 27 business days from supplier

$1,736.00 / each

Safety Relief Valve,2-1/2in.x2-1/2in.
Catalog Page #  NA

Price: $1,736.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2-1/2"
  • Outlet Size2-1/2"
  • Factory Set Pressure125 psi
  • Pressure Range10 to 250 psi
6252FJJ-AS-125
2-1/2"
2-1/2"
125 psi

Item ships within 27 business days from supplier

$1,736.00 / each

Safety Relief Valve,2-1/2in.x2-1/2in.
Catalog Page #  NA

Price: $1,736.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2-1/2"
  • Outlet Size2-1/2"
  • Factory Set Pressure125 psi
  • Pressure Range10 to 250 psi
6252FJJ-AS-150
2-1/2"
2-1/2"
150 psi

Item ships within 27 business days from supplier

$1,736.00 / each

Safety Relief Valve,2-1/2in.x2-1/2in.
Catalog Page #  NA

Price: $1,736.00 / each

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet Type250# Flange
  • Outlet TypeFNPT
  • Inlet Size2-1/2"
  • Outlet Size2-1/2"
  • Factory Set Pressure150 psi
  • Pressure Range10 to 250 psi