Skip Content

 
Bronze Safety Relief Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bronze Safety Relief Valve


Technical Specs

  • Item Safety Relief Valve 
  • Body Material Bronze 
  • Inlet Type MNPT 
  • Outlet Type FNPT 
Inlet Size
Please Select
Outlet Size
Please Select
Factory Set Pressure
Please Select
Pressure Range
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
192 Products
Compare /
Product #
Mfr.
Model #
Inlet Size
Outlet Size
Factory Set Pressure
Pressure Range
Price
Qty
Please use Qty box to add item(s) to cart.
6010DCM01-AM-100
1/2"
3/4"
100 psi
3 to 250 psi

$265.25 / each

Enter location to check availability
Catalog Page #  NA

Price $265.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • Factory Set Pressure 100 psi
  • Pressure Range 3 to 250 psi
6010DCE01-AM0100
1/2"
3/4"
100 psi
3 to 250 psi

$226.00 / each

Enter location to check availability
Catalog Page #  3618 

Price $226.00 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • Factory Set Pressure 100 psi
  • Pressure Range 3 to 250 psi
6010DCM01-KM-100
1/2"
3/4"
100 psi
3 to 300 psi

$265.25 / each

Enter location to check availability
Catalog Page #  NA

Price $265.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • Factory Set Pressure 100 psi
  • Pressure Range 3 to 300 psi
6010DCV01-KM0100
1/2"
3/4"
100 psi
3 to 300 psi

$226.00 / each

Enter location to check availability
Catalog Page #  3618 

Price $226.00 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • Factory Set Pressure 100 psi
  • Pressure Range 3 to 300 psi
6010DCM01-AM-125
1/2"
3/4"
125 psi
3 to 250 psi

$265.25 / each

Enter location to check availability
Catalog Page #  NA

Price $265.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • Factory Set Pressure 125 psi
  • Pressure Range 3 to 250 psi
6010DCM01-KM-125
1/2"
3/4"
125 psi
3 to 300 psi

$265.25 / each

Enter location to check availability
Catalog Page #  NA

Price $265.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • Factory Set Pressure 125 psi
  • Pressure Range 3 to 300 psi
6010DCM01-AM-15
1/2"
3/4"
15 psi
3 to 250 psi

$265.25 / each

Enter location to check availability
Catalog Page #  NA

Price $265.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • Factory Set Pressure 15 psi
  • Pressure Range 3 to 250 psi
6010DCM01-KM-15
1/2"
3/4"
15 psi
3 to 300 psi

$265.25 / each

Enter location to check availability
Catalog Page #  NA

Price $265.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • Factory Set Pressure 15 psi
  • Pressure Range 3 to 300 psi
6010DCM01-AM-150
1/2"
3/4"
150 psi
3 to 250 psi

$265.25 / each

Enter location to check availability
Catalog Page #  NA

Price $265.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • Factory Set Pressure 150 psi
  • Pressure Range 3 to 250 psi
6010DCE01-AM0150
1/2"
3/4"
150 psi
3 to 250 psi

$226.00 / each

Enter location to check availability
Catalog Page #  3618 

Price $226.00 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • Factory Set Pressure 150 psi
  • Pressure Range 3 to 250 psi
6010DCM01-KM-150
1/2"
3/4"
150 psi
3 to 300 psi

$265.25 / each

Enter location to check availability
Catalog Page #  NA

Price $265.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • Factory Set Pressure 150 psi
  • Pressure Range 3 to 300 psi
6010DCV01-KM0150
1/2"
3/4"
150 psi
3 to 300 psi

$226.00 / each

Enter location to check availability
Catalog Page #  3618 

Price $226.00 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • Factory Set Pressure 150 psi
  • Pressure Range 3 to 300 psi
6010DCM01-AM-200
1/2"
3/4"
200 psi
3 to 250 psi

$265.25 / each

Enter location to check availability
Catalog Page #  NA

Price $265.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • Factory Set Pressure 200 psi
  • Pressure Range 3 to 250 psi
6010DCE01-AM0200
1/2"
3/4"
200 psi
3 to 250 psi

$226.00 / each

Enter location to check availability
Catalog Page #  3618 

Price $226.00 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • Factory Set Pressure 200 psi
  • Pressure Range 3 to 250 psi
6010DCM01-KM-200
1/2"
3/4"
200 psi
3 to 300 psi

$265.25 / each

Enter location to check availability
Catalog Page #  NA

Price $265.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • Factory Set Pressure 200 psi
  • Pressure Range 3 to 300 psi
6010DCV01-KM0200
1/2"
3/4"
200 psi
3 to 300 psi

$226.00 / each

Enter location to check availability
Catalog Page #  3618 

Price $226.00 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • Factory Set Pressure 200 psi
  • Pressure Range 3 to 300 psi
6010DCM01-AM-25
1/2"
3/4"
25 psi
3 to 250 psi

$265.25 / each

Enter location to check availability
Catalog Page #  NA

Price $265.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • Factory Set Pressure 25 psi
  • Pressure Range 3 to 250 psi
6010DCE01-AM0025
1/2"
3/4"
25 psi
3 to 250 psi

$226.00 / each

Enter location to check availability
Catalog Page #  3618 

Price $226.00 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • Factory Set Pressure 25 psi
  • Pressure Range 3 to 250 psi
6010DCM01-KM-25
1/2"
3/4"
25 psi
3 to 300 psi

$265.25 / each

Enter location to check availability
Catalog Page #  NA

Price $265.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • Factory Set Pressure 25 psi
  • Pressure Range 3 to 300 psi
6010DCV01-KM0025
1/2"
3/4"
25 psi
3 to 300 psi

$226.00 / each

Enter location to check availability
Catalog Page #  3618 

Price $226.00 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • Factory Set Pressure 25 psi
  • Pressure Range 3 to 300 psi
6010DCM01-AM-250
1/2"
3/4"
250 psi
3 to 250 psi

$265.25 / each

Enter location to check availability
Catalog Page #  NA

Price $265.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • Factory Set Pressure 250 psi
  • Pressure Range 3 to 250 psi
6010DCM01-KM-250
1/2"
3/4"
250 psi
3 to 300 psi

$265.25 / each

Enter location to check availability
Catalog Page #  NA

Price $265.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • Factory Set Pressure 250 psi
  • Pressure Range 3 to 300 psi
6010DCM01-AM-30
1/2"
3/4"
30 psi
3 to 250 psi

$265.25 / each

Enter location to check availability
Catalog Page #  NA

Price $265.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • Factory Set Pressure 30 psi
  • Pressure Range 3 to 250 psi
6010DCM01-KM-30
1/2"
3/4"
30 psi
3 to 300 psi

$265.25 / each

Enter location to check availability
Catalog Page #  NA

Price $265.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • Factory Set Pressure 30 psi
  • Pressure Range 3 to 300 psi
6010DCM01-AM-50
1/2"
3/4"
50 psi
3 to 250 psi

$265.25 / each

Enter location to check availability
Catalog Page #  NA

Price $265.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • Factory Set Pressure 50 psi
  • Pressure Range 3 to 250 psi
6010DCE01-AM0050
1/2"
3/4"
50 psi
3 to 250 psi

$226.00 / each

Enter location to check availability
Catalog Page #  3618 

Price $226.00 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • Factory Set Pressure 50 psi
  • Pressure Range 3 to 250 psi
6010DCM01-KM-50
1/2"
3/4"
50 psi
3 to 300 psi

$265.25 / each

Enter location to check availability
Catalog Page #  NA

Price $265.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • Factory Set Pressure 50 psi
  • Pressure Range 3 to 300 psi
6010DCV01-KM0050
1/2"
3/4"
50 psi
3 to 300 psi

$226.00 / each

Enter location to check availability
Catalog Page #  3618 

Price $226.00 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • Factory Set Pressure 50 psi
  • Pressure Range 3 to 300 psi
6010DCM01-AM-60
1/2"
3/4"
60 psi
3 to 250 psi

$265.25 / each

Enter location to check availability
Catalog Page #  NA

Price $265.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • Factory Set Pressure 60 psi
  • Pressure Range 3 to 250 psi
6010DCM01-KM-60
1/2"
3/4"
60 psi
3 to 300 psi

$265.25 / each

Enter location to check availability
Catalog Page #  NA

Price $265.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • Factory Set Pressure 60 psi
  • Pressure Range 3 to 300 psi
6010DCM01-AM-75
1/2"
3/4"
75 psi
3 to 250 psi

$265.25 / each

Enter location to check availability
Catalog Page #  NA

Price $265.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • Factory Set Pressure 75 psi
  • Pressure Range 3 to 250 psi
6010DCM01-KM-75
1/2"
3/4"
75 psi
3 to 300 psi

$265.25 / each

Enter location to check availability
Catalog Page #  NA

Price $265.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • Factory Set Pressure 75 psi
  • Pressure Range 3 to 300 psi
6010EDM01-AM-100
3/4"
1"
100 psi
3 to 250 psi

$297.25 / each

Enter location to check availability
Catalog Page #  NA

Price $297.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Factory Set Pressure 100 psi
  • Pressure Range 3 to 250 psi
6010EDE01-AM0100
3/4"
1"
100 psi
3 to 250 psi

$253.75 / each

Enter location to check availability
Catalog Page #  3618 

Price $253.75 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Factory Set Pressure 100 psi
  • Pressure Range 3 to 250 psi
6010EDM01-KM-100
3/4"
1"
100 psi
3 to 300 psi

$297.25 / each

Enter location to check availability
Catalog Page #  NA

Price $297.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Factory Set Pressure 100 psi
  • Pressure Range 3 to 300 psi
6010EDV01-KM0100
3/4"
1"
100 psi
3 to 300 psi

$253.75 / each

Enter location to check availability
Catalog Page #  3618 

Price $253.75 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Factory Set Pressure 100 psi
  • Pressure Range 3 to 300 psi
6010EDM01-AM-125
3/4"
1"
125 psi
3 to 250 psi

$297.25 / each

Enter location to check availability
Catalog Page #  NA

Price $297.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Factory Set Pressure 125 psi
  • Pressure Range 3 to 250 psi
6010EDM01-KM-125
3/4"
1"
125 psi
3 to 300 psi

$297.25 / each

Enter location to check availability
Catalog Page #  NA

Price $297.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Factory Set Pressure 125 psi
  • Pressure Range 3 to 300 psi
6010EDM01-AM-15
3/4"
1"
15 psi
3 to 250 psi

$297.25 / each

Enter location to check availability
Catalog Page #  NA

Price $297.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Factory Set Pressure 15 psi
  • Pressure Range 3 to 250 psi
6010EDM01-KM-15
3/4"
1"
15 psi
3 to 300 psi

$297.25 / each

Enter location to check availability
Catalog Page #  NA

Price $297.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Factory Set Pressure 15 psi
  • Pressure Range 3 to 300 psi
6010EDM01-AM-150
3/4"
1"
150 psi
3 to 250 psi

$297.25 / each

Enter location to check availability
Catalog Page #  NA

Price $297.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Factory Set Pressure 150 psi
  • Pressure Range 3 to 250 psi
6010EDE01-AM0150
3/4"
1"
150 psi
3 to 250 psi

$253.75 / each

Enter location to check availability
Catalog Page #  3618 

Price $253.75 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Factory Set Pressure 150 psi
  • Pressure Range 3 to 250 psi
6010EDM01-KM-150
3/4"
1"
150 psi
3 to 300 psi

$297.25 / each

Enter location to check availability
Catalog Page #  NA

Price $297.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Factory Set Pressure 150 psi
  • Pressure Range 3 to 300 psi
6010EDV01-KM0150
3/4"
1"
150 psi
3 to 300 psi

$253.75 / each

Enter location to check availability
Catalog Page #  3618 

Price $253.75 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Factory Set Pressure 150 psi
  • Pressure Range 3 to 300 psi
6010EDE01-AM0200
3/4"
1"
200 psi
3 to 250 psi

$253.75 / each

Enter location to check availability
Catalog Page #  3618 

Price $253.75 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Factory Set Pressure 200 psi
  • Pressure Range 3 to 250 psi
6010EDM01-AM-200
3/4"
1"
200 psi
3 to 250 psi

$297.25 / each

Enter location to check availability
Catalog Page #  NA

Price $297.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Factory Set Pressure 200 psi
  • Pressure Range 3 to 250 psi
6010EDM01-KM-200
3/4"
1"
200 psi
3 to 300 psi

$297.25 / each

Enter location to check availability
Catalog Page #  NA

Price $297.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Factory Set Pressure 200 psi
  • Pressure Range 3 to 300 psi
6010EDV01-KM0200
3/4"
1"
200 psi
3 to 300 psi

$253.75 / each

Enter location to check availability
Catalog Page #  3618 

Price $253.75 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Factory Set Pressure 200 psi
  • Pressure Range 3 to 300 psi
6010EDM01-AM-25
3/4"
1"
25 psi
3 to 250 psi

$297.25 / each

Enter location to check availability
Catalog Page #  NA

Price $297.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Factory Set Pressure 25 psi
  • Pressure Range 3 to 250 psi
6010EDE01-AM0025
3/4"
1"
25 psi
3 to 250 psi

$253.75 / each

Enter location to check availability
Catalog Page #  3618 

Price $253.75 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Factory Set Pressure 25 psi
  • Pressure Range 3 to 250 psi
6010EDM01-KM-25
3/4"
1"
25 psi
3 to 300 psi

$297.25 / each

Enter location to check availability
Catalog Page #  NA

Price $297.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Factory Set Pressure 25 psi
  • Pressure Range 3 to 300 psi
6010EDV01-KM0025
3/4"
1"
25 psi
3 to 300 psi

$253.75 / each

Enter location to check availability
Catalog Page #  3618 

Price $253.75 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Factory Set Pressure 25 psi
  • Pressure Range 3 to 300 psi
6010EDM01-AM250
3/4"
1"
250 psi
3 to 250 psi

$297.25 / each

Enter location to check availability
Catalog Page #  NA

Price $297.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Factory Set Pressure 250 psi
  • Pressure Range 3 to 250 psi
6010EDM01-KM250
3/4"
1"
250 psi
3 to 300 psi

$297.25 / each

Enter location to check availability
Catalog Page #  NA

Price $297.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Factory Set Pressure 250 psi
  • Pressure Range 3 to 300 psi
6010EDM01-AM-30
3/4"
1"
30 psi
3 to 250 psi

$297.25 / each

Enter location to check availability
Catalog Page #  NA

Price $297.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Factory Set Pressure 30 psi
  • Pressure Range 3 to 250 psi
6010EDM01-KM-30
3/4"
1"
30 psi
3 to 300 psi

$297.25 / each

Enter location to check availability
Catalog Page #  NA

Price $297.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Factory Set Pressure 30 psi
  • Pressure Range 3 to 300 psi
6010EDM01-AM-50
3/4"
1"
50 psi
3 to 250 psi

$297.25 / each

Enter location to check availability
Catalog Page #  NA

Price $297.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Factory Set Pressure 50 psi
  • Pressure Range 3 to 250 psi
6010EDE01-AM0050
3/4"
1"
50 psi
3 to 250 psi

$253.75 / each

Enter location to check availability
Catalog Page #  3618 

Price $253.75 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Factory Set Pressure 50 psi
  • Pressure Range 3 to 250 psi
6010EDM01-KM-50
3/4"
1"
50 psi
3 to 300 psi

$297.25 / each

Enter location to check availability
Catalog Page #  NA

Price $297.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Factory Set Pressure 50 psi
  • Pressure Range 3 to 300 psi
6010EDV01-KM0050
3/4"
1"
50 psi
3 to 300 psi

$253.75 / each

Enter location to check availability
Catalog Page #  3618 

Price $253.75 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Factory Set Pressure 50 psi
  • Pressure Range 3 to 300 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More