Skip Content

Adjustable Relief Valve,1-1/2 In,100 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Adjustable Relief Valve, 1-1/2 In, 100 psi

Price $414.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NKW2
  • Mfr. Model # 0019-G11-MG0100
  • UNSPSC # 40141606
  • Catalog Page # 4052
  • Shipping Weight 8.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAdjustable Relief Valve
  • Body MaterialBronze
  • Inlet TypeFNPT
  • Outlet TypeMNPT
  • Inlet Size1-1/2"
  • Outlet Size1-1/2"
  • Factory Set Pressure100 psi
  • Pressure Range1 to 300 psi
  • Disc MaterialBronze
  • Overall Height8-5/8"
  • ApplicationLiquids
  • Overall Length4-1/4"
  • Spring Material316 Stainless Steel
  • Temp. Range-60 Degrees to 406 Degrees F
  • Test LeverNo

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Details

Liquid Relief Valves—Model 19

• Pressure range: 1 to 300 psi Temp. range: -60° to 406°F
A handwheel allows for easier adjustments. Inlet and outlet connections allow easier inspection and servicing without disconnecting valve from line. Bronze body with stainless steel spring and bronze disc. MNPT x FNPT connections. For pressure relief, liquid relief, continuous bypass relief, and overprotection for pumps, tanks, pipelines, and hydraulic systems.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.