Skip Content

Rubberized Cement Patch,10 oz.,Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rubberized Cement Patch, 10 oz., Clear

Price $9.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4FJK3
  • Mfr. Model # KSTSPCTUB-99
  • UNSPSC # 31201606
  • Catalog Page # 1934
  • Shipping Weight 0.7 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRubberized Cement Patch
  • Size10 oz.
  • Container TypeTube
  • ColorClear
  • VOC382g/L
  • Flash Point99 Degrees to 200 Degrees F
  • Dry Time4 to 6 hr.
  • Dry Time RecoatNot Specified
  • Dry Time Tack Free4 to 6 hr.
  • Traffic HoursNot Specified
  • Application TimeNot Specified
  • Setting TimeNot Specified
  • Functional CureNot Specified
  • Adheres ToComposition Roofing, Asphalt Coated Built-Up Roofing, Clay Tile, Cement Tile, Metal, Asphalt, Concrete, APP and SBS Modified Bitumen, Spray Urethane Foam
  • ApplicationDisplaces Water, Seals Leaks, Openings Around Flashing, Chimneys, Vents, Skylights, Joints, Gutters, Pipes
  • CharacteristicsCures to Form A High Strength Seamless Membrane, Which Seals ad Protects The Surface
  • Yield StrengthNot Specified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI and PR.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Displace water from wet surfaces and create a tight seal.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.