Skip Content

Elastomeric Roof Coating,White,4.75 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Elastomeric Roof Coating, White, 4.75 gal.

Price $152.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4FJJ9
  • Mfr. Model # KS0063600-20
  • UNSPSC # 31211504
  • Catalog Page # 1749
  • Shipping Weight 55.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stops leaks while extending the life of existing roofs. Reflects sunlight to save energy costs.

View More

Technical Specs

  • Item Elastomeric Roof Coating
  • Size 4.75 gal.
  • Color White
  • Coverage 50 to 100 sq. ft./gal.
  • Dry Time 6 hr.
  • Dry Time Recoat 24 hr.
  • VOC Content Less Than16g/L
  • Surface Metal, Concrete, Fiberglass, Masonry, Stucco
  • Application Temperature Above 50 Degrees F
  • Application Method Roll, Spray
  • Standards Energy Star
  • For Use With Patching Compounds, Mesh Fabrics, Tapes, Primers
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.