Skip Content

Music Wire,Spring Steel,.078 In,PK15 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Music Wire, Spring Steel, .078 In, PK15

Price $11.96 / pkg. of 15

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15V231
  • Mfr. Model # 505
  • UNSPSC # 60131506
  • Catalog Page # 2756
  • Shipping Weight 0.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This spring-tempered wire is used for control linkages, ceramic cutting, armature binding, wire forms, springs, wire forms, and other industrial uses. It features spring steel construction for full hardness, smooth finish, and excellent corrosion resistance.

View More

Technical Specs

  • Item Music Wire
  • Material Spring Steel
  • Min. Tensile Strength (PSI) 282,000 - 312, 000
  • Total Length 45 ft.
  • Package Type Tube
  • Thickness .078"
  • Feet per Lb. 61.2
  • Thickness Tolerance +/-0.001"
  • Application Making Custom Size Springs
  • Pack Count 15
  • Meets/Exceeds ASTM A228
  • Package Weight 0.85
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I need straight lengths of this diameter wire, so a roll will not work for me. Please check for me!

thanks alot
~Steve
3 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Revtor is loaded.
Additional information about Revtor could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
All indications are that this is a roll and not straight pieces.
3 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-08 T19:58:14.507-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15V231, prod, sort_default
1 of 1
  • 2016-02-08 T19:58:14.509-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15V231, prod, sort_default
1 of 1