Skip Content

Max Flat Black Spray Paint Flat Finish, 12 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Max Flat Black Spray Paint Flat Finish, 12 oz.

Price $8.88 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3CPV4
  • Mfr. Model # K07911000
  • UNSPSC # 31211507
  • Catalog Page # 1923
  • Catalog Group # E0181
  • Shipping Weight 1.02 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSpray Paint
  • Base TypeSolvent
  • Resin TypeLatex
  • Color FamilyBlacks
  • ColorMax Flat Black
  • FinishFlat
  • Net Weight12 oz.
  • Coverage15 to 20 sq. ft.
  • Dry Time20 min.
  • Dry Time Tack Free20 min.
  • Application Temperature70 Degrees F
  • SurfaceMasonry, Metal, Plaster, Most Plastics, Plastic Foam, Wicker, Wood
  • Exposure ConditionsInterior/Exterior
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Aerosol Latex Paints
Eco-Guard™ latex paints provide high gloss and color retention. Not water-reducible, extremely low-odor, contents-under-pressure formula is MIR-compliant. Soap and water clean-up when wet. SURFACES: Metal, wood, masonry, plaster, and most plastics EXPOSURES: Use indoors, in any environment

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Does this product have a shelf life ?

I am adding this product to our AVL and this information is greatly appreciated.

Randy Barrett
Engineering Department
Whelen Engineering Co.
1 month, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about RandyBarrett is loaded.
Additional information about RandyBarrett could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This product has a 12 month shelf life. Thank you for using Grainger.com Ask & Answer.
1 month, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-02T19:44:06.895-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3CPV4, prod, sort_default
1 of 1
  • 2015-09-02T19:44:06.897-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3CPV4, prod, sort_default
1 of 1