Skip Content

OSHA Yellow Spray Paint, High Gloss Finish, 12 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

OSHA Yellow Spray Paint, High Gloss Finish, 12 oz.

Price $8.97 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3CPU6
  • Mfr. Model # K07904000
  • UNSPSC # 31211507
  • Catalog Page # 1727
  • Catalog Group # E0181
  • Shipping Weight 1.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Aerosol Latex Paints
Eco-Guard™ latex paints provide high gloss and color retention. Not water-reducible, extremely low-odor, contents-under-pressure formula is MIR-compliant. Soap and water clean-up when wet. SURFACES: Metal, wood, masonry, plaster, and most plastics EXPOSURES: Use indoors, in any environment

View More

Technical Specs

  • Item Spray Paint
  • Paint Sub-Brand Eco-Guard
  • Base Type Solvent
  • Resin Type Latex
  • Color Family Yellows
  • Color OSHA Yellow
  • Finish High Gloss
  • Net Weight 12 oz.
  • Coverage 15 to 20 sq. ft.
  • Dry Time 20 min.
  • Dry Time Tack Free 20 min.
  • Application Temperature 70 Degrees F
  • Surface Masonry, Metal, Plaster, Most Plastics, Plastic Foam, Wicker, Wood
  • Exposure Conditions Interior/Exterior
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 2reviewers.
Rated 1 out of 5 by If I could give less than one star I wouldThis paint is the poorest quality I have ever purchasedI bought the less expensive DEM KOTE and much better results.I used Krylon for years and now they change formulas and not for the better in my opinion June 4, 2015
Rated 1 out of 5 by Terrible quality paint. Used as directed by the manufacturer to "the letter". Advertised as "high gloss", but actually is a flat textured paint giving the appearance similar to a "knock-down" pattern on drywall typically seen in southwestern homes. Purchased 3 new cans and all performed the same - extremely poor results. January 27, 2014
  • 2016-02-06 T20:03:29.141-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3CPU6, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.