Skip Content

Specialty Adhesive Remover,8 Oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Specialty Adhesive Remover, 8 Oz

Price $11.44 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10K012
  • Mfr. Model # UP086
  • UNSPSC # 44121626
  • Catalog Page # 1826
  • Shipping Weight 0.58 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUltra Power Specialty Adhesive Remover
  • Size8 oz.
  • Container TypeBottle
  • ColorOrange
  • BaseWater
  • Flash Point (F)Less Then 109.4DF
  • VOC (%)7.5
  • Methylene ChlorideNo
  • FeaturesNon-Toxic, Non-Corrosive, Biodegradable Formula. Safer than Traditional Solvent Based Products. Industrial Strength Ready to Use Formula Removes Adhesives, Silicone Sealants, Mastic, Duct Tape, Expansion Foam and Caulk.
  • Green Environmental Attribute100% Total Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item has been restricted from sale in the following states: AK, GU, HI and PR.

Details

Adhesive Removers
Remove gummy, sticky, and gooey substances. Ready-to-use, no dilution required.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

will this remove cured vulkem 116.

2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about adje is loaded.
Additional information about adje could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the description on Grainger.com this product: Removes Adhesives, Silicone Sealants, Mastic, Duct Tape, Expansion Foam and Caulk.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-03T19:40:59.760-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10K012, prod, sort_default
1 of 1
  • 2015-08-03T19:40:59.762-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10K012, prod, sort_default
1 of 1