Skip Content

Oil Stain Remover, 32 oz. Bottle, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Oil Stain Remover, 32 oz. Bottle, 1 EA

Price $15.63 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 36P497
  • Mfr. Model # OG326
  • UNSPSC # 47131827
  • Catalog Page # N/A
  • Shipping Weight 2.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Oil Stain Remover
  • Size 32 oz.
  • Container Type Bottle
  • For Use On Asphalt, Composite/Wood Decks, Concrete, Driveways, Garage Floors, Masonry, Patios, Pavers, Walkways, Wood
  • Removes Anti Freeze, Brake Fluid, Cooking oils, diesel fluid, grease, hydraulic fluid, power steering fluid, tar, transmission fluid, tree sap, wax, oil
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Oil Stain Remover must be shaken vigorously for 60 seconds before use. Using other cleaners on the surface beforehand may limit the remover's effects. Not for use on wet surfaces, this remover may also cause discoloration on sealed, colored, or painted surfaces.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.