Skip Content

 
Tape Measure,1/2 In x 12 ft,In./Ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tape Measure


Technical Specs

  • ItemTape Measure 
  • Blade Width1/2" 
  • Blade MaterialSteel 
  • Case TypeNone 
  • Case MaterialABS Plastic 
Blade Length
Please Select
Graduation Type
Please Select
Graduations
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Blade Length
Graduation Type
Graduations
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
KMS7723
12 ft.
in./ft./Fraction
1/16

$13.65 / each

Tape Measure,1/2 In x 12 ft,In./Ft.
Catalog Page #  NA

Price $13.65 / each

Technical Specs

  • ItemTape Measure
  • Blade Length12 ft.
  • Blade Width1/2"
  • Blade MaterialSteel
  • Case TypeNone
  • Graduation Typein./ft./Fraction
  • Graduations1/16
  • Case MaterialABS Plastic
KMS7724
12 ft.
in./ft./Fraction
1/16

$14.09 / each

Tape Measure,1/2 In x 12 ft,In./Ft.
Catalog Page #  NA

Price $14.09 / each

Technical Specs

  • ItemTape Measure
  • Blade Length12 ft.
  • Blade Width1/2"
  • Blade MaterialSteel
  • Case TypeNone
  • Graduation Typein./ft./Fraction
  • Graduations1/16
  • Case MaterialABS Plastic
KMS7729
3.5m
cm/m/Fraction
CM to MM

$12.92 / each

Tape Measure,1/2 In x 3.5m,cm/m
Catalog Page #  NA

Price $12.92 / each

Technical Specs

  • ItemTape Measure
  • Blade Length3.5m
  • Blade Width1/2"
  • Blade MaterialSteel
  • Case TypeNone
  • Graduation Typecm/m/Fraction
  • GraduationsCM to MM
  • Case MaterialABS Plastic
KMS7728
3.5m
cm/m/Fraction
CM to MM

$14.50 / each

Tape Measure,1/2 In x 3.5m,cm/m
Catalog Page #  NA

Price $14.50 / each

Technical Specs

  • ItemTape Measure
  • Blade Length3.5m
  • Blade Width1/2"
  • Blade MaterialSteel
  • Case TypeNone
  • Graduation Typecm/m/Fraction
  • GraduationsCM to MM
  • Case MaterialABS Plastic
KMS7727
4 ft.
in./ft./Fraction
1/16

Delivery date unavailable

$8.60 / each

Tape Measure,1/2 In x 4 ft,In./Ft.
Catalog Page #  NA

Price $8.60 / each

Technical Specs

  • ItemTape Measure
  • Blade Length4 ft.
  • Blade Width1/2"
  • Blade MaterialSteel
  • Case TypeNone
  • Graduation Typein./ft./Fraction
  • Graduations1/16
  • Case MaterialABS Plastic